Apply to be a TradeMaster!
Main product image of 3" PVC "Quiet Check" Solvent Weld Check Valve (White Valve Body)
Magnifying glass
Hover image to zoom

3" PVC "Quiet Check" Solvent Weld Check Valve (White Valve Body)

Brand:
Zoeller
SKU:
30-0044
Rating:
(1)
Q&A:
(1)
3" PVC "Quiet Check" Solvent Weld Check Valve (White Valve Body)
Magnifying glass
Hover image to zoom
$81.75 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Length
9-1/2"
Product Highlight: Material
PVC

Description

–
Features:
  • 1/2 lb. spring "magically" eliminates water hammer
  • Reduces motor and pump noise from plumbing system
  • Designed for both horizontal and vertical usage
  • Full flow, non-clog design installation
  • Durably constructed PVC check body and compression end fittings
  • Solvent weld ends with unions allow for easy installation. No threading of pipe required
  • Pressure rated at 50 PSI (115 ft)
  • Consult factory if use over 130° F required
  • Suitable for installation below basin cover

Specs

–
Product Type:

Check Valve

Size:

3"

Valve Body:

White

Length:

9-1/2"

Material:

PVC

Application:

Accessory

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" PVC Sch. 40 45° Street Elbow
SKU: 427-030

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

"Quiet Check" valve is no exaggeration

I used this to replace the check valve on our basement sewage ejection pump. I was totally blown away by how quiet it actually is. The old valve would slam loudly every time it closed, but with this one all you can hear is the moving water in the pipe. Installation was straightforward. I suspect the spring closure on the flap will be the first thing to fail but hopefully we get some good years out of this one.
V
Scranton, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will it work on vertical gravity residential sewage line?

Asked by Curtis Burgess 3 months ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Curtis, no this is designed to be installed in a system with a pump, not relying on gravity3

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy