Apply to be a TradeMaster!
Main product image of 1-1/4" PVC "Quiet Check" Solvent Weld w/ Union Check Valve
Magnifying glass
Hover image to zoom

1-1/4" PVC "Quiet Check" Solvent Weld w/ Union Check Valve

Brand:
Zoeller
SKU:
30-0239
Rating:
(9)
Q&A:
(0)
1-1/4" PVC "Quiet Check" Solvent Weld w/ Union Check Valve
Magnifying glass
Hover image to zoom
$40.50 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
PVC

Description

–
Features:
  • 1/2 lb. spring "magically" eliminates water hammer
  • Reduces motor and pump noise from plumbing system
  • Designed for both horizontal and vertical usage
  • Full flow, non-clog design installation
  • Durably constructed PVC check body and compression end fittings
  • Solvent weld ends with unions allow for easy installation. No threading of pipe required
  • Pressure rated at 50 PSI (115 ft)
  • Consult factory if use over 130° F required
  • Suitable for installation below basin cover

Specs

–
Product Type:

Check Valve

Size:

1-1/4"

Material:

PVC

Application:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Hard to find 1 1/4", but this was perfect

Hard to find quiet check valves in this size. Shipping was fast and this is legitimately quiet, especially compared to my previous check valve that had water hammering comparable to your local high school's drumline. This doesn't even make a clicking noise! Installation was super easy too, just had to cut a small bit off my pipe since it was a little longer than my previous check valve.
Rich JB
Peoria, IL
4 years ago
Was this review helpful to you?

Good part, good service

Installed this on a laundry sump pump in basement. Works great, Silent, no shaking, and... it doubles as a union so that's one less part to buy. Easy to disconnect pump for repair or replace check valve if it ever needs it. Supply House price was same as big stores and delivered overnight. Happy to give them my business,.
aj
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solved my Basement Sink Issue

About 6 years ago I added a basement work-shop utility sink, which meant pumping water up about 6 feet above the drain/pump position into an available drain hole in my basement sewer pipe. Two years ago my pump seals must have worn a bit, and I started getting backflow from the water column into the sink. This caused my pump to run ever 30 seconds, or when I unplugged the sink I got about an inch of standing water in the basin of the sink. I added this check valve at the lowest point in the drain, and my problems have been solved. Now I can leave the pump plugged in, I don't get cycling, my level switch in the drain stays clean, and no messy water in the sink. The "messy grey water" is still in my drain column, but for the past month of install, it has never interfered with the closure of this valve. The valve obviously only opens under the force of the pump - so there is a "surge" of water with what some might call a short cycle of the pump that can not be balanced out with the down-stream ball valve - but this is not an issue to me, and is only meant to describe a difference in behavior of my drain system with the addition of the check valve. At this point I am very happy with the fix, and don't anticipate any issues! However, it is nice to have the attachment unions supplied with this check valve - as if replacement is needed down the road - it will take all of 30 seconds, and not require a rebuild of the rest of the glued drain pieces. As usual, SupplyHouse.com had the odd size of 1 1/4 " diameter in stock, and it was delivered within 2 days of ordering.
Stevie J
Attleboro, MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

We have a utility sink that requires a pump and when it would stop running the waste line system would pound and shake - with me thinking the racket was all related to the pump cycling on and off. Then we replaced the existing check valve with a 'quiet check' - unbelievable what a difference it made. The pump is fairly quiet as it turns out! It was the check valve all along. On top of that, since the 'quiet valve' is a solvent with union I can easily remove it if maintenance is ever required. Well worth the few extra dollars.
DIY Jim
Blue River, WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Solution To Water Hammer

We purchased a utility sink pump that came with a check valve included. Needless to say the reason it was "included" was because it was less than stellar. The pump would cycle and 6 feet of water would crash back into the included check valve and the pipes would bang and jump. We purchased this Quiet Check Valve and it resolved all of our issues. Once this was plumbed in the water hammer was gone and you could no longer see, or more importantly hear, the water coming back to the check valve.
Anonymous
North Carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product works exactly as advertised.

The big bang is gone and it works nicely. It works exactly as I expected and wanted. I would warn some that more water returns to the basin then for other check valves, but not much. So if this is critical be aware. But it works as hoped and the quiet is well worth it.
Rudy
Deerfield, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazingly Quiet Check Valve

Buy it. You will not regret it.
Amber in SD
Northeastern South Dakota
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome Valve!!!!

I have had Water hammering in my house for twenty years. I have brought over six different water valves over the years trying to get the banging noise to stop and that never happened. Some made it quieter but did not stop it. Last year it has been driving me crazy. So I went on the internet and did some research on the reviews on check valves and came across this one. I was really sceptical about buying another valve but I could not take the banging noise anymore. Brought this and installed it and I was soooooooo happy. It got rid of the hammering noise. This is the best valve, well made and easy to install. After a month I went back to Supply House and brought two more to keep in the basement for spares. I know I might not use them but I never want to have to go back to the bagging noise!!! Best valve on the market.
Mike
Wisconsin
7 years ago
Was this review helpful to you?

This quiet check valve works very well

I had trouble finding the 1 1/4 quiet check valve but found it at Supply House. Had to wait awhile as it was not in stock but after installing it, the sump pump no longer has the repeated banging sound and movement of the pipe after the the pump stops. Many offer the 1 1/2 size and some are clear but Supply House had the answer for me,
Electrician becoming Plumber
Frederick, MD
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy