Apply to be a TradeMaster!
Main product image of 6" Riser for 18" Diameter Basin
Magnifying glass
Hover image to zoom

6" Riser for 18" Diameter Basin

Brand:
Zoeller
SKU:
31-1476
Rating:
(1)
Q&A:
(0)
6" Riser for 18" Diameter Basin
Magnifying glass
Hover image to zoom
$120.00 each
In Stock
In Stock
Get 9 Tomorrow, Aug 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
18" Diameter

Specs

Product Type:

Riser

Diameter (Inches):

18"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent product

Installed the Zoller 18" wide by 30" derp sump basin in my yard, however it had to be recessed roughly 6" below grade. The extension is exactly what was needed to fill the gap and still allow access to the pump. Works perfectly.
Rick
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy