Apply to be a TradeMaster!
Main product image of 12" Riser for 18" Diameter Basin
Magnifying glass
Hover image to zoom

12" Riser for 18" Diameter Basin

Brand:
Zoeller
SKU:
31-1473
Rating:
(2)
Q&A:
(0)
12" Riser for 18" Diameter Basin
Magnifying glass
Hover image to zoom
$123.75 each
In Stock
In Stock
Get 8 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
18" Diameter

Description

–
Note:This product comes with 4 bolts.

Specs

–
Product Type:

Riser

Diameter (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

18" x 30" Simplex Poly-Foam Premium Sump Basin w/ Split Poly Cover, 2' Vent, 2" Discharge
SKU: 31-1608
Zoeller

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I wouldn't do this again

The product was fine, the execution was horrible. I was assured the product would be delivered in 2 days and that it would be shipped from a facility in Reno NV, which is fairly close to us. Quick delivery was of CRITICAL importance to our decision to purchase. It made sense the product could be here that soon, so we ordered. On the day it was supposed to be delivered we received notice it was shipped from a facility a LONG way away and would be here in 5 days. At that point our local supplier couldn't deliver more quickly so we were stuck with the week-long lead time. We had crews set to do the work and a customer expecting the thing done in 3 days. It caused a huge problem for us. I would not want to have this experience again.
TCE
San Diego CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly!

Risers worked perfectly to get the basin lid to ground level!
Merri the plumber
Warner Robins, GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy