Apply to be a TradeMaster!
Main product image of Model 508 Aquanot Active 12V/DC Backup Sump Pump System w/ Z Control Technology
Magnifying glass
Hover image to zoom

Model 508 Aquanot Active 12V/DC Backup Sump Pump System w/ Z Control Technology

Brand:
Zoeller
SKU:
508-0008
Rating:
(1)
Q&A:
(0)
Model 508 Aquanot Active 12V/DC Backup Sump Pump System w/ Z Control Technology
Magnifying glass
Hover image to zoom
508-0008 has been discontinued
Discontinued February 11, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
12v
Product Highlight: Flow at 5 FT Head
39 GPM

Description

The Aquanot® Active 508 with Z Control® technology is a premium high performance, self-testing internet-connected battery backup pump system.

Pump:
  • 12 volt, highly efficient, non-corrodible pump construction.
  • Supplied with 6' (1.8 m) leads.
  • Legs allow free-standing installation
  • Quick disconnect discharge
  • Aluminum seal pocket and cooling plate

Connects to the Aquanot® Active 508 Controller and to the internet router, via ethernet cable or WiFi. LEDs for connection status, power and auxiliary input. The Z Control® platform provides real time peace of mind to the user with email, text and push notifications of alarms, remote access and control, and online configurability.

Specs

Type:

Automatic

Voltage:

12v

Shutoff Head (ft.):

22'

Flow at 5 FT Head:

39 GPM

Flow at 10 FT Head:

30 GPM

Flow at 15 FT Head:

20 GPM

Features:

Wifi

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great dependable backup pump system

Well made backup pump system, z control tech is very cool. It connects via wifi to the internet and has an app to monitor and control the system. The app will notify you if anything goes wrong, such as a low battery, power outage, etc. Pair this with a cast iron zoeller pump for a rock solid system. If you aren't tech minded, the setup of the monitoring module might be a bit tough, just follow the directions closely.
CHRIS
PA
7 years ago
Was this review helpful to you?