Apply to be a TradeMaster!
Main product image of Model 508 Aquanot Fit w/ M53 ProPak 12V/DC Battery Backup Sump Pump System w/ Built in WiFi
Magnifying glass
Hover image to zoom

Model 508 Aquanot Fit w/ M53 ProPak 12V/DC Battery Backup Sump Pump System w/ Built in WiFi

Brand:
Zoeller
SKU:
508-0015
Rating:
(3)
Q&A:
(0)
Model 508 Aquanot Fit w/ M53 ProPak 12V/DC Battery Backup Sump Pump System w/ Built in WiFi
Magnifying glass
Hover image to zoom
$1,033.50 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v
Product Highlight: Flow at 5 FT Head
41 GPM

Description

–
PUMP: Designed and tested for reliability, the Aquanot® 508 DC sump pump works alongside submersible or pedestal pumps to provide up to 6 hours of continuous high performance pumping when the primary pump power is interrupted or more capacity is needed. The 508 is made by Zoeller in Indiana. Each pump is individually tested and achieves 35 GPM at 10' at 12.7 volts.
CONTROLLER: The Fit controller is an automatic charging and protection system, including a low battery indicator and alarm, redundant high water switch, self-testing technology, and built-in Wi-Fi.

Features:
  • Self-testing and smart diagnostics
  • Early warning diagnostics
  • Z Control® Enabled notification and remote access
  • Z Control® Cloud and App (see links below)


FITTINGS: An integrated DC pump discharge check valve, additional AC pump check valve, tee, and adapter are included for easy installation. TECHNOLOGY: This charger uses the latest switch mode technology available. This allows for an extremely efficient charger in a compact design. Charger is also cURus and cCSAus approved. Diagnostic logic will recognize and prevent several common issues. Smart reporting to the cloud provides the ultimate peace of mind. Three year limited warranty!

Specs

–
Country of Origin:

USA

Shutoff Head (ft.):

26'

Type:

Automatic

Voltage:

12v

Flow at 5 FT Head:

41 GPM

Flow at 10 FT Head:

34 GPM

Flow at 15 FT Head:

27 GPM

Features:

Wifi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


2 Replacement Parts

Replacement Backup Pump for 508-C (12V/DC)
SKU: 155652-ZOELLER
Zoeller
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

For the cost I figured it came with a battery

Product description doesn't state with or without a battery. It Does NOT come with a battery.
No batt
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good System and Seller

I just finished installing this pump package today and am very impressed so far. Shipping was very fast - ordered on a Thursday and arrived on Saturday. BOth pumps seem well built and well designed. My sump is 18" diameter and I would not recommend installing in anything smaller. I read reviews elsewhere that some people had trouble setting up the Z Control App and WiFi module but it was a breeze for me - maybe Zoeller has made improvements. Complete installation, controller setup and testing took about 2 hours (replaced an existing pump so discharge piping already in place) with only some minor PVC piping changes to account for Radon vent system. I'd venture to say any reasonably handy person that can follow instructions could install this. I like that I get both text and email alerts when anything unusual happens. Not the cheapest system out there but worth it for peace of mind.
TECMN
Minneapolis, MN
2 years ago
Was this review helpful to you?

Hands down my favorite sump setup!

Easy to install, came within 48hrs, securely and carefully protected for shipping too. This is the only setup I'll use or recommend to our customers.
BW
Annapolis, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy