Apply to be a TradeMaster!
Main product image of Model 508 Aquanot Fit w/ M98 ProPak -12V/DC Battery Backup System w/ Built in WiFi
Magnifying glass
Hover image to zoom

Model 508 Aquanot Fit w/ M98 ProPak -12V/DC Battery Backup System w/ Built in WiFi

Brand:
Zoeller
SKU:
508-0016
Rating:
(1)
Q&A:
(0)
Model 508 Aquanot Fit w/ M98 ProPak -12V/DC Battery Backup System w/ Built in WiFi
Magnifying glass
Hover image to zoom
$1,143.75 each
In Stock
In Stock
Get 16 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v
Product Highlight: Flow at 5 FT Head
39 GPM

Description

–

Please Note: This item contains a backup controller, charger, and pump. Battery is sold separately (part number 10-1450 - AGM or 10-0761 - Wet).


Model 508 Aquanot Fit 12V/DC Battery Backup System w/ Built in WiFi


Product Features

  • Designed and tested for reliability, the Aquanot® 508 DC sump pump works alongside submersible or pedestal pumps to provide up to 6 hours of continuous high performance pumping when the primary pump power is interrupted or more capacity is needed. The 508 is made by Zoeller in Indiana. Each pump is individually tested and achieves 35 GPM at 10' at 12.7 volts.
  • The Fit controller is an automatic charging and protection system, including a low battery indicator and alarm, redundant high water switch, self-testing technology, and built-in Wi-Fi.
  • The included battery case will accommodate maximum battery dimensions of 13" (330 mm) L x 7-1/2" (191 mm) W x 9-1/2" (241 mm) H and fits all group size 27, 29 and 31 batteries. Made from non-corrodible polyethylene. To use multiple batteries, order extra battery case with hookup wire (P/N 007861).
  • An integrated DC pump discharge check valve, additional AC pump check valve, tee, and adapter are included for easy installation.
  • This charger uses the latest switch mode technology available. This allows for an extremely efficient charger in a compact design. Charger is also cURus and cCSAus approved. Diagnostic logic will recognize and prevent several common issues. Smart reporting to the cloud provides the ultimate peace of mind.
  • Includes: The primary Zoeller pump M: 98
  • Three year warranty

Specs

–
Country of Origin:

USA

Shutoff Head (ft.):

22'

Type:

Automatic

Voltage:

12v

Flow at 5 FT Head:

39 GPM

Flow at 10 FT Head:

30 GPM

Flow at 15 FT Head:

20 GPM

Features:

Wifi

Includes:

Pump

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

A quality work horse!

I love the simple all in one installation. The pumps are work horses, compared to my old pumps. That app is a bit buggy, however. But this won't stop me from giving this 5 stars!
Mark
Dyer IN
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy