Apply to be a TradeMaster!
Main product image of Model M53 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP w/ 25' Cord
Magnifying glass
Hover image to zoom

Model M53 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP w/ 25' Cord

Brand:
Zoeller
SKU:
53-0016
Rating:
(2)
Q&A:
(0)
Model M53 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP w/ 25' Cord
Magnifying glass
Hover image to zoom
$269.25 each
In Stock
In Stock
Get 5 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Material
Cast Iron
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
43 GPM
Product Highlight: Amperage
9.7 Amps

Description

–
Submersible pump for dewatering (sump) or effluent (septic tank systems)

Features:
  • Float operated, submersible (NEMA 6) 2 pole mechanical switch & variable level long cycle systems available
  • Corrosion resistant powder coated epoxy finish
  • No sheet metal parts to rust or corrode
  • Stainless steel screws, switch arm, guard and handle
  • No screens to clog
  • Watertight neoprene square ring between motor and pump housing
  • Solid buoyant polypropylene float
  • Oil-filled, hermetically sealed, automatic reset thermal overload protected motor
  • Upper and lower sleeve bearings running in bath of oil
  • Entire unit pressure tested after assembly
  • Carbon and ceramic shaft seal
  • Maximum temperature for effluent or dewatering 130°F (54°C)
  • Passes 1/2" spherical solids
  • 1-1/2" NPT discharge
  • On point: 7-1/4", Off point: 3"
  • Watertight and dust tight
  • Permanently oiled bearings
  • Impeller Type: Non-clogging vortex impeller
  • Reserve Powered Design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

Model 53 Specific Features:
  • Cast iron switch case, motor and pump housing
  • Engineered thermoplastic base
  • Engineered, glass filled, plastic impeller with metal insert
  • Stainless steel guard and handle
  • Lower and upper bearings, oil fed cast iron

NOTE: Image #2 depicts vortex impeller.

Specs

–
Shutoff Head (ft.):

19.25'

Cord Length:

25'

Application:

Plumbing

Type:

Automatic

Material:

Cast Iron

Horse Power:

1/3

Voltage:

115V

Flow at 5 FT Head:

43 GPM

Amperage:

9.7

Phase:

1

Hertz:

60

RPM:

1550

Cord Type:

UL Listed, 3-Wire Cord & Plug

Height (Inches):

10.0625"

Width (Inches):

10-3/32"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Cord Length
Application
Type
Horse Power
Voltage
CURRENT ITEM
Product Image of Model M53 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP w/ 25' Cord
Model M53 Mighty-Mate Automatic Cast Iron Effluent Pump - 115 V, 0.3 HP w/ 25' Cord
SKU: 53-0016
(2)
25'
Plumbing
Automatic
1/3
115V

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Replace after 5 years.

I use this for a "pump up and out" on my clothes washer. Worked like a charm for 5 years and then extended and worked well for another year. After that, the float did not turn on the switch, and I had a flood (3-4 times). I took it apart and cleaned it up, but after a month it failed again. I'm going to see if I can replace the switch. Has anyone else had this problem? Can a switch be ordered? Do they have a repair depot? Back to the catalog...:=)
Dave
Boston, MA
13 years ago
Was this review helpful to you?

Great product, very rugged&reliable

I like the fact that it is a very rugged construction, easy to install and is reliable for a long period of time. Just put it in and forget it.
Just plain Jim
Windsor Ct.
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy