Shop Resideo Sale
Main product image of CDU790 1/3 HP, Epoxy Coated Cast Iron Auto Submersible Sump Pump w/ Vertical Float Switch
Magnifying glass
Hover image to zoom

CDU790 1/3 HP, Epoxy Coated Cast Iron Auto Submersible Sump Pump w/ Vertical Float Switch

Brand:
Wayne
SKU:
56137-WYN3
Rating:
(9)
Q&A:
(0)
CDU790 1/3 HP, Epoxy Coated Cast Iron Auto Submersible Sump Pump w/ Vertical Float Switch
Magnifying glass
Hover image to zoom
$154.99 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
8'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Amperage
9.5 Amps

Description

–
Tested to 1 million cycles, for performance that lasts, WAYNE Pumps exceeds an average life of 1 million cycles!

WAYNE Pumps' energy efficient motors, and engineered design provide the ultra-quiet experience you won't believe. The Hardest Working Pumps, You'll Never Hear™.
Durable epoxy-coated and rugged cast iron construction, for long life in tough sump pump applications

Features:
  • Assembled in the US with foreign and domestic parts
  • High performance; max. flow rate is 4600 Gallons Per Hour; 3060 GPH at 10 ft. of discharge lift
  • Integrated Vertical Float Switch with Solid, Leak Free Polypropylene Float for automatic operation; 9 in. ON level and 4 in. OFF level
  • No need for weep holes; Unique Top Suction Design reduces clogging and prevents air lock condition
  • Engineered with Upper and lower ball bearings, in sealed oil bath, for virtually silent operation
  • Designed with Premium John Crane Carbon/Ceramic Shaft Seals for quality that lasts.
  • Cast Iron Seal Plate Prevents Leaks and Galvanic Corrosion
  • 1-1/2 In. NPT Discharge for compliance with building codes
  • 120 V, PSC, Oil-Filled 1/3 HP Motor
  • Float Guard, Protects Switch from Hang-Ups from Debris and side of pit
  • Abrasion Resistant Glass Reinforced Polycarbonate Impeller for Reliability
  • 8 ft Water Resisitant Power Cord provides easy access to nearby GFCI protected outlet
  • For easy installation, use in 11 in. diameter or larger sump basins.
  • UL agency approved
  • 3 Year Limited Warranty

Specs

–
Type:

Automatic

Application:

Plumbing

Horse Power:

1/3

Amperage:

9.5

Approvals:

UL/CSA

Cord Length:

8'

Weight (lbs):

16 lbs

Voltage:

120v

Discharge:

1-1/2" FNPT

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Horse Power
Amperage
Cord Length
Voltage
Automatic
1/3
5.2
10'
115V

You May Also Need

1-1/2" or 1-1/4" Sump Pump Check Valve
SKU: 1400-15
NDS
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

large selection fast delivery

DIRECT REPLACEMENT FOR PUMP IN USE I recomend supply house for your plumbing needs
SPANKY
SYRACUSE NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Hi Joe, Excellent stump pump in every feature, good warranty, quiet, efficient and durable. Good price, thank you Supplyhouse.com. Dennis Stitz
Speedo
Denville,N.J.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a beast

Happy with the price I like them better than the Zollars pump. Better bang for your buck …
Nick
Bflo ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump for the money ..

Been using them for years now and works fine.
Nic
Bflo ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bang for your buck !!!

I've been using Wayen pumps for 30+ years reasonable price and quality product.
Nick
Western New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought 2 of these . . . .

These 1/3 hp pumps were perfect for my application . My existing pits were slightly undersized and these pumps fit perfectly . Also @ under 4 amps each , the don't hit my generator too hard when the power is out .
Mike
Ambler , Pa.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wayne sump pump

This pump has great bang for the buck , well built with a nice cast iron base . Wayne has been making great pumps for years and this one did not disappoint .
Ron
Allentown pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

very good product
TAR
Mi
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Pump

If you need a pump for a shallow sump this is the one.
Buzzard
Mount Airy, Md
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy