Apply to be a TradeMaster!
Main product image of Model M53 Mighty-Mate Automatic Cast Iron Effluent Pump w/ 35 ft. Cord - 115 V, 0.3 HP
Magnifying glass
Hover image to zoom

Model M53 Mighty-Mate Automatic Cast Iron Effluent Pump w/ 35 ft. Cord - 115 V, 0.3 HP

Brand:
Zoeller
SKU:
53-0018
Rating:
(129)
Q&A:
(6)
Model M53 Mighty-Mate Automatic Cast Iron Effluent Pump w/ 35 ft. Cord - 115 V, 0.3 HP
Magnifying glass
Hover image to zoom
$284.25 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
35'
Product Highlight: Material
Cast Iron
Product Highlight: Horse Power
1/3 HP
Product Highlight: Flow at 5 FT Head
43 GPM
Product Highlight: Voltage
115V
Product Highlight: Amperage
9.7 Amps

Description

–
Submersible pump for dewatering (sump) or effluent (septic tank systems)

Features:
  • Float operated, submersible (NEMA 6) 2 pole mechanical switch & variable level long cycle systems available
  • Corrosion resistant powder coated epoxy finish
  • No sheet metal parts to rust or corrode
  • Stainless steel screws, switch arm, guard and handle
  • No screens to clog
  • Watertight neoprene square ring between motor and pump housing
  • Solid buoyant polypropylene float
  • Oil-filled, hermetically sealed, automatic reset thermal overload protected motor
  • Upper and lower sleeve bearings running in bath of oil
  • Entire unit pressure tested after assembly
  • Carbon and ceramic shaft seal
  • Maximum temperature for effluent or dewatering 130°F (54°C)
  • Passes 1/2" spherical solids
  • 1-1/2" NPT discharge
  • On point: 7-1/4", Off point: 3"
  • Watertight and dust tight
  • Permanently oiled bearings
  • Impeller Type: Non-clogging vortex impeller
  • Reserve Powered Design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

Model 53 Specific Features:
  • Cast iron switch case, motor and pump housing
  • Engineered thermoplastic base
  • Engineered, glass filled, plastic impeller with metal insert
  • Stainless steel guard and handle
  • Lower and upper bearings, oil fed cast iron

Specs

–
Shutoff Head (ft.):

19.25'

Cord Length:

35'

Application:

Plumbing

Type:

Automatic

Material:

Cast Iron

Horse Power:

1/3

Flow at 5 FT Head:

43 GPM

Voltage:

115V

Amperage:

9.7

Phase:

1

Hertz:

60

RPM:

1550

Cord Type:

UL Listed, 3-Wire Cord & Plug

Height (Inches):

10.0625"

Width (Inches):

10-3/32"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.9 out of 129 reviews
98% would recommend this product
4.9
out of 129 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
7%
3 star
2%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Tremendous sump application pump

This pump was purchased to replace an identical pump that had developed a sticky switch. The old pump was ~15 years old and had worked flawlessly. We have had storms that , literally, dumped over a foot of water during it's course and this pump kept my basement dry. My only complaint is that the pump body, being cast iron, rusted quite badly and simply touching it made a rusty mess on everything that was close. Still, purchasing another unit was a "no brainer" due to it's reliability.[...]
VS

Most Liked Negative Review

The pump works well. It doesn't return off everytime

The float switch is sticking and the pump runs when the pit is empty. The float doesn't appear to be heavy enough to turn it off.
Showing 1-10 of 129 reviews

Great pump and great service

This pump was replacing the same pump and the new one worked perfect. The prompt delivery is one of the reasons I you Supply house. Usually there is a need to repair something and dont have a lot of time to be waiting for shipment, Great service
Mark K
Chicago
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Maybe ordering another.

Works like a charm.
Burton
Earth
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Been using Zoeller pumps for years, the BEST !

Very dependable sump pump. Buying Zoeller pumps from supplyhouse.com makes them even better !
Possum
Raymond, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Everything is good
Daveya2
wi.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this pump again.

Everything thing is working great.
Home owner
San Mateo,California 94403
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good pump at good price from Supplyhouse.com

I replaced the old pump with the same pump model and it's a breeze to change out that way. The first pump lasted about 12 years until the float switch didn't work correctly, the pump still works so I can just change out the switch and have a backup to throw in if I need to. Supplyhouse.com has the best price for it too.
Rog
Lancaster PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would (and have) bought this product again.

This pump is terrific. It is used to manage groundwater in my semi-finished basement.
John
North Babylon, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works the way it is supposed to.

Pump empties dry well when it rains so the water does not overflow and go into basement. Same model lasted 13 years. Delivery fast. Installation straightforward.
The Grumbler
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems solid

Replacing an M53 put in 9 years ago that was still running strong!
Home guy
Gloucester MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks nice and heavy

Bought sump pump by frend recommendation Did not have heavy rain to test it I think it will be working just fine
Aleksey
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: I bought a pump without a float switch. Can the float switch be added later if needed?

Asked by jon 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes you would add a piggy back float switch.

Was this review helpful to you?

Q: What is the maximun temperature of water going into pump?

Asked by marty 11 years ago

Add your answer

* Required Field
-

I believe it's ~125-130 degree F

Was this review helpful to you?

Q: Zoeller model M53 specification has 9.7 Amps. Is that peak or continuous run. I will also want to buy an eletrical Inverter and I want to make sure I purchase the correct box.

Asked by Corrado 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

That spec refers to full-load amps (amps when at running conditions).

Was this review helpful to you?
- Another PexSupply Customer

I believe that is a specification for typical continuous current. Peak current could exceed that on start up or under heavy loading. That says you need an 1150 watt inverter minimum. That is a lot of current from a battery!

Was this review helpful to you?

Q: Would this pump fit into 12" diameter pit?

Asked by Linda 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, the minimum pit diameter for this pump is 18".

Was this review helpful to you?

Q: What is the difference between a sump pump and a effluent pump??????

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Sump pumps mainly pump clear water. Effluent pumps are used in septic tank applications to pump the "gray water."

Was this review helpful to you?

Q: how high will this pump water? I have a 9 foot rise and 10 foot horizontal run to discharge. Will this pump work for my situation?

Asked by levo77 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This pump should easily work over a 15' rise and 10' horizontal run discharge, unless there are extreme GPM or voltage requirements.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy