Apply to be a TradeMaster!
Main product image of Preassembled Sewage Package System, Automatic 264 - Poly Foam Basin and Lid
Magnifying glass
Hover image to zoom

Preassembled Sewage Package System, Automatic 264 - Poly Foam Basin and Lid

Brand:
Zoeller
SKU:
912-0007
Rating:
(4)
Q&A:
(2)
Preassembled Sewage Package System, Automatic 264 - Poly Foam Basin and Lid
Magnifying glass
Hover image to zoom
$727.94 each
In Stock
In Stock
Get 3 Wed, Nov 25 - Mon, Nov 30

Lift Gate

–
This product weighs 75 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 30"
Product Highlight: Used With
M264 Pump

Description

–
Preassembled Sewage Package System Includes:
  • 2" Solids sewage ejector
  • 18" x 30" Standard Polyethylene structural foam basin
  • Polyfoam lid
  • Internal 2" PVC discharge pipe

Specs

–
Size:

18" x 30"

Type:

Automatic

Used With:

M264 Pump

Weight (lbs):

56 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good pump that pumps poop

Replaced a macerating pump with this unit and couldn't be happier. Not super noisy and nice to have it setup minus the check valve. Hoping I get a solid 10 years out of it this unit-is that a realistic goal? Only recommendation I would make is to close your eyes when scooping out old excrement. I have recurring nightmares from the first part of this project.
Carpenter trying to play plumber
Santa Cruz
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump kit at a great price

Ordered this pump kit for a new construction project. I had never installed one before but it was very easy as kit comes complete. Just had to hook up 2 pipes and it was up and running. Pumps works great. Shipping was very quick as well.
Whinnie
Vader, Washington
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, great service, fast shipping

Exactly what I needed.
Cory
NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Have purchased 3 within the last year and will buy another!

A budget friendly package system that gets the job done! They come pre-assembled and carefully packaged including water soluble packing peanuts inside the basin to prevent the pump and float from being damaged during transit. All the necessary seals are included to keep odor from escaping, and other than piping in an inlet, a vent, and discharge line all you have to do is plug it into a ground fault protected outlet. A bolted lid finishes off the final product nicely.
The Perfect Plumber
Pottstown, Pa
10 years ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this unit a macerator for solid/liquid waste, or water sewage removal.

Asked by John 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This package is not a mascerator, it comes with a standard Zoeller 264 sewage pump.

Was this review helpful to you?

Q: Made in USA?

Asked by Charlie 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this is made in the USA.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy