Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pumps
Sewage Pumps & Accessories
Sewage Pumps
Zoeller Sewage Pumps
Zoeller Simplex Sewage Systems
Preassembled Sewage Package System, Automatic 266 - Poly Molded Basin w/ 2V2D PSF Simplex Cover
Brand:
Zoeller
SKU:
912-0116
Rating:
(0)
Q&A:
(1)
Hover image to zoom
912-0116 has been discontinued
Discontinued November 8, 2023
This product was discontinued by the manufacturer.
MANUALS (2)
Submittal Sheet
Product Overview
Submittal Sheet
Product Overview
Direct Replacement:
24" x 24" Preassembled Sewage System w/ M266, 1/2 HP, 115V Pump
Brand:
Zoeller
SKU:
912-1143
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
24" x 24"
2"
1/2 HP
115V
Description
–
Preassembled Sewage Package System Includes:
(1) 2" Solids sewage ejector
(1) 24" x 24" Poly molded basin
(1) PSF cover with 2V2D
Internal 2" PVC discharge pipe
Pump Features:
Cast iron construction (264/266)
Automatic configuration
Full 2" solids capacity
Thermal overload protection
Non-clogging vortex impeller
Basin Features
24" depth for easier installation in troublesome areas.
41 gallon capacity (exceeds 18 x 30).
25 gallon capacity below 4" inlet.
Vertical support ribs help eliminate stuck fl oat switches.
Anti-flotation device helps to eliminate basin from “floating”.
360° molded handle (acts as secondary AFD).
(1) 4" pre-drilled inlet (flex-coupling provided by others).
(7) additional flat areas for inlet installation (field drilled).
Molded torque stops for added pump support.
One-piece molded PSF cover with integrated molded foam seal.
Ribbed reinforced cover to provide additional strength and stability.
Threaded 2" vent and 2" discharge piping connections.
Stainless steel cover bolts and hardware.
Stackable for storage/shipping.
Hide Description
Specs
–
Size:
24" x 24"
Discharge:
2"
Solids Size:
2"
Horse Power:
1/2
Voltage:
115V
Weight (lbs):
75 lbs
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Q&A
1 Question
1 Question
ASK A QUESTION
Sort: Most Recent
Q: Hi what is the head on this pump thank you
1 Answer
Asked by Yhhjj 11 years ago
Add your answer
*
Required Field
Answer:
*
Nickname:
*
Your Location:
*
SUBMIT
Verified Reply
- Supply House Staff
21.5ft is the shut off head for this product
Was this review helpful to you?
0
0
Flag this review
×
Video