The Day Savers – A National Tradesmen Day Contest
Main product image of Pre-Assembled Sewage Package System w/ M264 Auto Pump, Cover and Alarm
Magnifying glass
Hover image to zoom

Pre-Assembled Sewage Package System w/ M264 Auto Pump, Cover and Alarm

Brand:
Zoeller
SKU:
912-1090
Rating:
(0)
Q&A:
(0)
Pre-Assembled Sewage Package System w/ M264 Auto Pump, Cover and Alarm
Magnifying glass
Hover image to zoom
912-1090 has been discontinued
Discontinued November 8, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
Assembled Sewage Package System w/ Alarm, Automatic M264 - Poly Foam 18" X 30" Basin w/ Lid (Side Discharge)
Brand:
Zoeller
SKU:912-1082
(0)
Backorder
Backorder
Get it Fri, Oct 2 - Tue, Nov 3
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
18" x 30"
Product Highlight: Used With
M266 Pump
Product Highlight: Flow at 5 FT Head
128 GPM

Description

This preassembled Simplex Sewage package is job-ready for a quick and easy installation, saving labor and reducing installation errors. No assembly required. Just drop it in the hole-and-go!

Package includes
  • Automatic sewage pump model M264
  • 18" x 30" polyethylene structural foam basin
  • Split cover
  • 2" PVC discharge pipe, 30" long
  • 4" pipe seal hub
  • Alarm


Package Features
  • 2" solids handling pump
  • Solid polyethylene structural foam basin with Anti-Flotation Device (AFD) to reduce or eliminate the basin from popping up out of the ground when the water table is high
  • Premium packages have a split cover for easy pump inspection as well as torque arrestors molded into the bottom of the basin to keep the pump in place during operation and to prevent damage to the pump during shipping
  • Solid polyethylene structural foam lid and basin with 2" discharge on side
  • Rated for outdoor burial up to 36" below grade
  • 3/16" vent hole drilled
  • All units are properly secured with a 2" PVC discharge pipe in the basins to avoid shifting or upsetting the pump and switch mechanism


Pump M264 Features
  • Automatic, 4/10 HP, 115 Volts
  • Non-clogging vortex impeller design
  • Float operated, submersible (NEMA 6) 2-pole switch
  • Durable cast iron construction. Cast iron switch cap, motor, and pump housing
  • Engineered plastic base
  • Stainless steel screws, bolts, handle, guard, arm and seal assembly
  • Engineered, glass-filled, plastic impeller with metal insert
  • UL Listed 3-wire cord and plug. 15 ft. cord standard
  • Corrosion resistant powder coated epoxy finish
  • Passes 2" spherical solids
  • 2" NPT Discharge
  • On point: 12-1/2"
  • Off point: 4-1/2"


Specs

Size:

18" x 30"

Type:

Automatic

Used With:

M266 Pump

Weight (lbs):

64 lbs

Flow at 5 FT Head:

128 GPM

Flow at 10 FT Head:

89 GPM

Flow at 15 FT Head:

50 GPM

Shutoff Head (ft.):

21.5'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM