Apply to be a TradeMaster!
12" x 8" Automatic Opposed Blade Damper w/ 24Vac Power Open/Closed Actuator w/ Built In End Switches

12" x 8" Automatic Opposed Blade Damper w/ 24Vac Power Open/Closed Actuator w/ Built In End Switches

Brand:
ZoneFirst
SKU:
AOBD-12X8
Rating:
(0)
Q&A:
(0)
12" x 8" Automatic Opposed Blade Damper w/ 24Vac Power Open/Closed Actuator w/ Built In End Switches
$271.76 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Size
12" x 8"
Product Highlight: Width (Inches)
12" Width
Product Highlight: Height (Inches)
8" Height

Description

–
The Automatic Opposed Blade Dampers are a series of aluminum air control dampers that insert into any duct. These opposed blades dampers can be ordered in side mount, bottom mount and internal mount of the motor depending upon the accessibility of the duct.

Specifications:
  • Construction – Anodized Extruded Aluminum frame and blades, Stainless steel draw bar and nickel plated linkage and brass hardware.
  • Ambient Temperature - -55°F (-48°C) to 200°F (93°C)
  • Electrical – 24 Volts AC 50/60 Hz, 6 Watts, Power Open-Power Closed Damper Motor.
  • Connections – Screw Terminals
  • Motor Timing – 30 Seconds Open and Closed
  • Static Pressure – Max 0.75”W.C.
  • Dimensions – Listed Size less 1/8” Nominal


Install by cutting a 3" slot in the side of the duct, slide the damper in and secure with self-tapping screws provided.

Specs

–
Product Type:

Damper

Size:

12" x 8"

Width (Inches):

12"

Height (Inches):

8"

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy