Apply to be a TradeMaster!
Main product image of 2 or 3 Zone Heat Pump, Dual Fuel & Conventional Control Panel Up to 2H/2C
Magnifying glass
Hover image to zoom

2 or 3 Zone Heat Pump, Dual Fuel & Conventional Control Panel Up to 2H/2C

Brand:
ZoneFirst
SKU:
H32
Rating:
(1)
Q&A:
(0)
2 or 3 Zone Heat Pump, Dual Fuel & Conventional Control Panel Up to 2H/2C
Magnifying glass
Hover image to zoom
$315.27 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Zones
2 to 3

Description

–
The H32 Control is a three (3) zone control panel that can be used with conventional single stage, two stage heating and cooling and heat pumps with or without dual fuel. The H32 panel is the central control panel that all zone dampers, zone thermostats, HVAC Equipment Controls, power transformer, Outdoor Air and Leaving Air Sensor are wired.

Product Features
  • 24V, universal 2 or 3 Zone Panel for Heat Pumps, Dual Fuel and Conventional 2 heat/ 2 cool.
  • Built in DIP switches that set desired functions for type of HVAC equipment outputs and zone thermostats used.
  • ZPS sensor to provide capacity control of the equipment.
  • Optional OAS sensor to provide changeover points for dual/fossil fuel applications.
  • Compatible with any 4/5 wire thermostats.
  • Built in LEDs indicate system status and indicators to show each zone’s call.
  • Color-coded, push-in terminal blocks makes wiring simple and fast.
  • Used with 24VAC motors only.

Specs

–
Product Type:

Zone Panel Control

Type:

Control Panel

Number of Zones:

2 to 3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great fit to my AC

fast shipping
Sunny
Columbis, SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy