Shop Resideo Sale
Main product image of Digi-Zone 2 or 3 Zone Universal Control Panel Kit
Magnifying glass
Hover image to zoom

Digi-Zone 2 or 3 Zone Universal Control Panel Kit

Brand:
ZoneFirst
SKU:
MDP3BK
Rating:
(0)
Q&A:
(0)
Digi-Zone 2 or 3 Zone Universal Control Panel Kit
Magnifying glass
Hover image to zoom
$592.29 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Zones
2 to 3

Description

–
New Digi-Zone Panel will control 2 or 3 zones on any HVAC System, up to 3 Stages of heating / 2 stages of cooling. MDP3 Ver. 04 also controls heat pumps and dual fuel as well as many geothermal heat pumps. The digital display is a menu driven screen that guides the installer through the settings for each type of system as well as accurately sets the timings and sensor temperature settings. This panel is expandable up to 103 zones, the most in the industry. To add zones, use the MDPA2 Ver .04 = 2 zone per adder.

Specifications
  • • System Type = Gas/Electric or Heat Pump
  • Heat Pump Type = Conventional or Fossil/Dual Fuel
  • Outdoor Balance Point (OBP) Adjustable – 5°F -53°F
  • Thermostat Type – H/C or HP
  • HP Stat RV – O or B
  • Number of Zones – Adjustable 2 to 103
  • Fan On In Heat – On or Off
  • Fan On In Purge – On or Off
  • Emergency Heat – On or Off
  • Minimum Compressor On Timer – On (2 mins) or Off
  • Staging – Adjustable Timer, # of zones calling or supply air temperature (stage optimization)
  • Changeover Timer = Adjustable 10-30 Minutes
  • Leaving Air Sensor – Capacity protection to shut off HVAC
  • Centra-Zone™ - Zone 1 Master Changeover Disabled or Enabled
  • DS-BK = Switch to low speed based on percentage of zones calling.
  • Test – Enabled or Disabled

Specs

–
Product Type:

Zone Panel Control

Type:

Control Panel

Number of Zones:

2 to 3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy