Shop Resideo Sale
Main product image of Plug-In Damper Motor Actuator w/ LED Displaying Open/Closed Status and RJ11 (12VDC)
Magnifying glass
Hover image to zoom

Plug-In Damper Motor Actuator w/ LED Displaying Open/Closed Status and RJ11 (12VDC)

Brand:
ZoneFirst
SKU:
MP12M
Rating:
(3)
Q&A:
(0)
Plug-In Damper Motor Actuator w/ LED Displaying Open/Closed Status and RJ11 (12VDC)
Magnifying glass
Hover image to zoom
$123.62 each
In Stock
In Stock
Get 24 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MP12M is the plug-in motor actuator on all of the EZ Wire Plug-In Damper Systems.

Product Features
  • The MP12M is a powerful, low current draw, 12 Volt DC power open, power closed motor actuator. Each zone of our control panels are capable of powering up to ten (10) MP12Ms. The MP12M wires with standard modular RJ11 jacks and 4 conductor telephone cable, making wiring literally a snap!
  • This motor also features a single, two-color LED to indicate the motor actuator position. GREEN indicates the damper is OPEN and RED indicates the damper is CLOSED. The LED is not illuminated during cycling. The motor cycles between open and closed in less than 5 seconds.
  • The MP12M motor has been life tested to over 1,000,000 cycles to provide long life. If necessary, even replacing the motor is a simple less than 1 minute change. Simply loosen the setscrew holding the motor to the damper and slide the motor off the damper shaft. Then place a new one on and secure with the setscrew.
  • Plug-in 12VDC Replacement motor for ZDSP, ZDBP, RDP, RTP, RRP, OZD, BPZD dampers
  • Replaces MP12 motor actuator

Specs

–
Product Type:

Motor

Actuator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Best find at a real reasonable price

Had so much difficulty finding an HVAC Supply which didn't need a contractor's license. Supply House had the part needed for an easy repair a homeowner can do at a very reasonable price and quick delivery. Will come here again for HVAC parts.
Rog
Bakersfield, CA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fixed HVAC distribution issue fast.

DIYer here. This part fixed out\r HVAC distribution issue immediately. Easy to instal.
ksypolt
NC
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

My electric bill last summer was getting upwards of $400 a month, and AC was not cooling the house properly. Went to my attic to investigate and realized it was the motorized damper had gone bad. Replaced with this one and it works just fine. Can definitely tell a difference the way my house cools now.
DIY guy
SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy