Shop Resideo Sale
Main product image of 14" Round Damper w/ 12Vdc, Power Open/Closed w/ Modular Motor (MP12M) and 25' Modular Cord (PIW25)
Magnifying glass
Hover image to zoom

14" Round Damper w/ 12Vdc, Power Open/Closed w/ Modular Motor (MP12M) and 25' Modular Cord (PIW25)

Brand:
ZoneFirst
SKU:
RDP-14
Rating:
(0)
Q&A:
(0)
14" Round Damper w/ 12Vdc, Power Open/Closed w/ Modular Motor (MP12M) and 25' Modular Cord (PIW25)
Magnifying glass
Hover image to zoom
$207.56 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12 VAC/VDC
Product Highlight: Size
14"

Description

–
The RDP series are galvanized steel, single blade dampers compete with a 12 Volt DC motor actuator. These dampers are shipped complete and ready for installation. The RDP can be installed in any position in any properly sized duct. All RDP dampers are rated for duct systems less than 2.0" W.C.

Features:
  • Plug-In 12Vdc motor power open/close
  • Daisy chain up to 10 dampers on each zone
  • 25' modular cord included with each damper

Specs

–
Product Type:

Damper

Size:

14"

Voltage:

12 VAC/VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy