Apply to be a TradeMaster!
Filter menu expanded

Filters

6 items
Reset

SORT

Product Availability
–

Show In Stock Only (5)

Connection Size
–

1/4" (1)
3/8" (1)
1/2" (1)
5/8" (1)
3/4" (1)
7/8" (1)

Price Range
–

$20 to $25 (1)
$25 to $30 (2)
$30 to $35 (1)
$40 to $45 (1)
$50 to $60 (1)

ZoomLock PUSH R410A Optimized 90° Elbows

Help Face
Need a little help?
6 items
Grid
List
Compare
Product Image of 1/4" ZoomLock PUSH R410A Optimized 90-Degree Elbow (PZKP-90E4-HNBR)
$21.07 each
BOX UP & SAVE 6%
$198.70 box of 10
$19.87 each
In Stock
Get 6 by Mon, Nov 23
In Stock
Get 6 by Mon, Nov 23
Compare
Product Image of 3/8" ZoomLock PUSH R410A Optimized 90-Degree Elbow (PZKP-90E6-HNBR)
$28.08 each
In Stock
Get 25 by Mon, Nov 23
In Stock
Get 25 by Mon, Nov 23
Compare
Product Image of 1/2" ZoomLock PUSH R410A Optimized 90-Degree Elbow (PZKP-90E8-HNBR)
$32.88 each
In Stock
Get 9 by Mon, Nov 23
In Stock
Get 9 by Mon, Nov 23
Compare
Product Image of 5/8" ZoomLock PUSH R410A Optimized 90-Degree Elbow (PZKP-90E10-HNBR)
$27.17 each
BOX UP & SAVE 5%
$257.10 box of 10
$25.71 each
In Stock
Get 4 by Tue, Nov 24
In Stock
Get 4 by Tue, Nov 24
Compare
Product Image of 3/4" ZoomLock PUSH R410A Optimized 90-Degree Elbow (PZKP-90E12-HNBR)
$44.24 each
In Stock
Get 42 by Mon, Nov 23
In Stock
Get 42 by Mon, Nov 23
Compare
Product Image of 7/8" ZoomLock PUSH R410A Optimized 90-Degree Elbow (PZKP-90E14-HNBR)
$57.60 each
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Resources
FAQs, Manuals & Videos
Articles
More About ZoomLock PUSH R410A Optimized 90° Elbows

ZoomLock PUSH R410A Optimized 90° Elbows are Parker Hannifin push-to-connect copper fittings for refrigerant lines. ZoomLock PUSH fittings eliminate brazing, flames and fire spotters, and no press tool or jaws are needed. Listed connection sizes include 1/4", 3/8", 1/2", 5/8" and 3/4", and the listed elbows carry a temperature range of -40 deg F to 300 deg F for use with R-410A. The PZKP-90E4-HNBR is the 1/4" elbow, and the PZKP-90E12-HNBR is the 3/4" elbow. Parker describes ZoomLock PUSH as ideal for residential AC, heat pump, mini-split and refrigeration installations. Parker says contractors can connect refrigerant lines in seconds, which keeps installs moving and removes the open flame from the job. Matching elbow size and refrigerant to the system is the first check before any ZoomLock PUSH joint is made.

Subcategories

  • 1/4" and 3/8" Elbows: The 1/4" PZKP-90E4-HNBR and 3/8" PZKP-90E6-HNBR are 90-degree copper elbows that push to connect on R-410A refrigerant lines. Residential AC, heat pump and mini-split installers use them to turn a line without brazing. Both list a temperature range of -40 deg F to 300 deg F. No press tool or jaws are needed.
  • 1/2" and 5/8" Elbows: The 1/2" PZKP-90E8-HNBR and 5/8" PZKP-90E10-HNBR are push-to-connect copper elbows used with R410A. Refrigeration and AC crews use them to make 90-degree turns without flame or fire spotters. Both list a max temperature of 300 deg F. Parker describes the install as fast and easy.
  • 3/4" Elbows: The 3/4" PZKP-90E12-HNBR is the largest connection size among the listed ZoomLock PUSH elbows. It is a copper, push-to-connect fitting used with R-410A. Contractors on residential AC, heat pump, mini-split and refrigeration jobs use it where a larger line needs a 90-degree turn. It lists a minimum temperature of -40 deg F.

Buying Guide

Start with the refrigerant. The listed elbows are used with R-410A, so confirm the system refrigerant before ordering.

Next, match the connection size. The ZoomLock PUSH R410A Optimized 90° Elbows listed here include 1/4", 3/8", 1/2", 5/8" and 3/4" connection sizes, with models such as PZKP-90E4-HNBR and PZKP-90E12-HNBR. Pick the size that matches the refrigerant line being joined.

Then check the operating range. The listed elbows carry a temperature range of -40 deg F to 300 deg F and a copper construction. Compare that range with the service conditions before committing to a push-to-connect joint.

Consider the application. ZoomLock PUSH eliminates brazing, flames and fire spotters, and needs no press tool or jaws. Parker positions it as ideal for residential AC, heat pump, mini-split and refrigeration installations. Check local code and the system manufacturer's requirements for any other use.

Time on the job matters too. Parker lists fast and easy install, no press tool or jaws and no brazing as benefits, so crews need fewer tools at each joint.

Finally, count the fittings per run. An elbow is needed at each 90° turn, so tally turns by size before ordering to avoid a second trip. Order a few extra in the sizes used most so a crew is not stuck waiting.

Frequently Asked Questions

Do ZoomLock PUSH R410A elbows need brazing?

No. ZoomLock PUSH R410A Optimized 90° elbows are push-to-connect fittings that eliminate brazing, flames and fire spotters. No press tool or jaws are needed.

What refrigerant do ZoomLock PUSH R410A elbows work with?

The listed ZoomLock PUSH R410A Optimized 90° elbows are used with R-410A. Confirm the system refrigerant before ordering, and check with Parker for any other refrigerant.

What sizes do ZoomLock PUSH 90 degree elbows come in?

Listed ZoomLock PUSH elbow sizes include 1/4", 3/8", 1/2", 5/8" and 3/4", with models PZKP-90E4-HNBR, PZKP-90E6-HNBR, PZKP-90E8-HNBR, PZKP-90E10-HNBR and PZKP-90E12-HNBR respectively. Check the product page for other sizes.

What temperature range do these elbows handle?

The listed ZoomLock PUSH R410A Optimized 90° elbows carry a temperature range of -40 deg F to 300 deg F. They are made of copper.

What jobs are ZoomLock PUSH fittings meant for?

Parker says ZoomLock PUSH is ideal for residential AC, heat pump, mini-split and refrigeration installations. ZoomLock PUSH R410A elbows connect refrigerant lines in seconds without a press tool.

Didn't find what you're looking for? 
Let us know
.