Shop Resideo Sale
Main product image of 5/8" ZoomLock PUSH R410A Optimized 90-Degree Elbow (PZKP-90E10-HNBR)
Magnifying glass
Hover image to zoom

5/8" ZoomLock PUSH R410A Optimized 90-Degree Elbow (PZKP-90E10-HNBR)

SKU:
777113
Rating:
(3)
Q&A:
(0)
5/8" ZoomLock PUSH R410A Optimized 90-Degree Elbow (PZKP-90E10-HNBR)
Magnifying glass
Hover image to zoom
$27.17 each
BOX UP & SAVE 5%
$257.10 box of 10
$25.71 each
In Stock
In Stock
Get 6 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Connection Size
5/8" Connection
Product Highlight: Material
Copper
Product Highlight: Max Temp (F)
300°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Used With
R410A

Description

–
HVACR pros know that time is money. ZoomLock PUSH push-to-connect refrigerant fittings eliminate brazing, flames, fire spotters, or risks from installing traditional HVACR fittings. ZoomLock PUSH offers a way for contractors to connect refrigerant lines in seconds, boosting efficiency while providing the safety and reliability you expect from Parker. ZoomLock PUSH is ideal for Residential AC, HP, Mini-split and Refrigeration installations.

Features:
  • No press tool or jaws needed
  • Fast and easy install
  • Cleaner system installs
  • Secure, leak-free connections
  • Safer conditions, no fire hazards
  • No hot-work permits
  • No need to nitrogen-purge
  • Flexible access to job sites

Specifications:
  • Connection Size: 5/8"
  • R410A Optimized
  • Applications: High Pressure HVAC/R
  • Continuous Operating Temperature: 250°F / 121°C
  • O-Ring Temperature Rating: -40°F to +300°F, -40°C to +149°C
  • Maximum Rated Pressure (MRP): 700 psi / 48 bar
  • Minimum Burst Pressure (UL 207): 2,100 psi / 145 bar
  • Vacuum Pressure Capability: 500 Microns
  • External Leak Rate: <0.1 Ounces of Helium per Year at Operating Pressure Range
  • Vibration Resistance: Conforms to UL109
  • Fitting Body: Refrigerant Grade Copper, per ASTM-B75 or ASTM-B743
  • O-Ring: HNBR
  • UL Listed SA7511 Approved use for field and factory installations
  • ASHRAE-15, ANSI 15, ASME B31.5, ANSI 31.5

Specs

–
Refrigerant Type:

R-410A

Connection Size:

5/8"

Material:

Copper

Max Temp (F):

300°F

Min Temp (F):

-40°F

Used With:

R410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

ZoomLock PUSH Installation Kit (PZKP-IK)
SKU: 777091
Parker Hannifin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Super easy to use

I was a little concerned that I would be wasting money, but it worked flawless and I received it next day.
Hobie
Gales Ferry, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just what I was looking for

I was happy to find this product from PH. Easy to install and kept my A/C lines close to the wall.
Jack of all
Fort Worth ,Tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super easy to use

Used this on a mini split line set that my friend kinked on a bend. Rather than replace the entire line set I mentioned using the ZoomLock 90 degree. First time using one of these, very impressed with the heft of this thing. Pulled a vacuum and let it hold overnight just to be sure. System up and running.
Mikeapolis
Minneapolis
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy