The Day Savers – A National Tradesmen Day Contest
Filter menu expanded

Filters

1 item
Reset

SORT

Product Availability

Show In Stock Only (1)

Brand

Bluefin (1)

Product Type

Tool Kit (1)

Jaw Size

1/4" (1)
5/16" (1)
3/8" (1)
1/2" (1)
5/8" (1)
3/4" (1)
7/8" (1)

Review Score

(1)

Price Range

$200 to $300 (1)

ZoomLock Tools & Jaws

Help Face
Need a little help?
1 item
Grid
List
Compare
Product Image of HVAC Refrigerant Copper Press Tool
HVAC Refrigerant Copper Press Tool
SKU: ZLTLKIT
Bluefin
SKU: ZLTLKIT
Brand: Bluefin
(7)
$231.99 each
In Stock
Get 85 by Tomorrow, Sep 2
In Stock
Get 85 by Tomorrow, Sep 2
Resources
FAQs, Manuals & Videos
Videos
Articles
More About ZoomLock Tools & Jaws

ZoomLock tools and jaws are the pressing equipment for Parker Hannifin's original ZoomLock first-generation press-to-connect refrigerant fitting system, providing flame-free copper connections for ACR tube in heat pump, air conditioning, VRF, VRV, and refrigeration applications. ZoomLock tools and jaws are not compatible with ZoomLock MAX fittings, which require a separate, dedicated set of ZoomLock MAX jaws and tools. Original ZoomLock jaws are available from 1/4" to 1-3/8" and are compatible with Klauke, Ridgid, and other press tool platforms, with 40% to 60% labor savings reported vs. brazing per Parker Hannifin product documentation on SupplyHouse. For contractors specifying or servicing installations built on first-generation ZoomLock fittings, matching the correct jaw generation to the fitting generation is the non-negotiable first step.

ZoomLock Klauke Jaw Kits

ZoomLock Klauke jaw kits are complete pressing systems that pair Klauke crimping tool hardware with matched ZoomLock jaw sets covering 3/8" to 1-1/8" tube sizes. The Parker Hannifin 770028 is a 5-jaw Klauke Crimping Tool Kit with a Makita Li-Ion battery-powered base tool, with jaws available from 1/4" to 1-3/8". Klauke tools have a short pressing cycle of 5 to 7 seconds and feature jaw designs oriented for tight-space access, per Parker product data. ZoomLock jaws in the Klauke platform are engineered specifically for ZoomLock first-generation fittings and are not rated for ZoomLock MAX fittings.

ZoomLock Ridgid RJ Series Jaw Kits

The Parker Hannifin RJ Series ZoomLock jaw kit is an 8-piece jaw set covering 1/4" to 1-3/8" tube sizes, compatible with Ridgid Compact Press Tool models RP 240, RP 241, RP 200, RP 210, and RP 100. The RJ Series allows contractors already using Ridgid press tools for hydronic or plumbing work to add refrigerant pressing capability using the same tool base. ZoomLock RJ Series jaws are compatible with first-generation ZoomLock fittings and are not interchangeable with ZoomLock MAX jaw sets.

Bluefin ZLTLKIT Press Tool Kit

The Bluefin ZLTLKIT is a refrigerant copper press tool kit compatible with first-generation ZoomLock fittings, RLS fittings, and other 1st-generation copper press refrigerant fittings. The ZLTLKIT is explicitly not compatible with ZoomLock MAX fittings. The kit includes jaws covering 1/4" through 7/8" tube sizes and is factory calibrated with no field calibration required. The ZLTLKIT is a hydraulic manual press tool, which requires more clearance than motorized platforms but provides a lower entry cost for contractors adding first-generation press capability to their service kit.

ZoomLock vs. ZoomLock MAX Tool Compatibility

ZoomLock first-generation tools and jaws are not compatible with ZoomLock MAX fittings, and ZoomLock MAX jaws are not compatible with first-generation ZoomLock fittings. Parker Hannifin redesigned the fitting geometry and tooling between the original ZoomLock and the ZoomLock MAX platform, creating a full generational break in tool and fitting compatibility. Contractors encountering both generations in the field need separate jaw sets for each. The SupplyHouse ZoomLock Tools and Jaws category covers first-generation tooling; the ZoomLock MAX Tools and Jaws category covers the MAX platform.

How to Choose ZoomLock Tools and Jaws

Confirming the fitting generation on the job is the first step. ZoomLock first-generation fittings require ZoomLock first-generation tools and jaws. ZoomLock MAX fittings require ZoomLock MAX tools and jaws. Mixing generations results in an incomplete press cycle, an unsealed joint, and a potential refrigerant leak. When in doubt, check the fitting packaging or confirm the part number against Parker's fitting catalog before pressing.

Press tool platform compatibility is the second selection variable. ZoomLock first-generation jaws are available for Klauke and Ridgid compact press tools. Contractors should confirm the specific press tool model is listed as compatible with the jaw kit before purchasing, as not all press tool models within a brand's lineup may be compatible.

Jaw size coverage vs. tube range for the application is the third decision. Most residential heat pump and AC work falls within 3/8" to 7/8" tube OD. Commercial refrigeration and VRF work may require 1" and 1-1/8" coverage. The 8-piece RJ Series jaw kit covers the full 1/4" to 1-3/8" range for contractors who need the complete size spread.

For anyone asking whether ZoomLock tools work on ZoomLock MAX fittings: they do not. The two systems use different fitting geometries, different jaw profiles, and different pressing sequences. Parker Hannifin documentation confirms that ZoomLock MAX fittings can only be connected with jaws specifically designated for ZoomLock MAX products.

FAQs

Are ZoomLock tools and jaws compatible with ZoomLock MAX fittings?
ZoomLock first-generation tools and jaws are not compatible with ZoomLock MAX fittings. Parker Hannifin redesigned the fitting geometry and tooling between the original ZoomLock and ZoomLock MAX platforms, creating a full generational break in compatibility. ZoomLock MAX fittings require jaws and tools specifically designated for ZoomLock MAX products, per Parker product documentation on SupplyHouse.

What press tool platforms are ZoomLock first-generation jaws compatible with?
ZoomLock first-generation jaws are available in Klauke and Ridgid RJ platform configurations. The Parker Hannifin RJ Series jaw kit is compatible with Ridgid Compact Press Tool models RP 240, RP 241, RP 200, RP 210, and RP 100. Klauke tool compatibility is specific to Klauke press tool models listed in Parker product documentation.

What tube size range do ZoomLock first-generation jaw kits cover?
ZoomLock first-generation jaws are available from 1/4" to 1-3/8" tube OD, covering the full range of ACR copper tube sizes used in residential and commercial HVAC/R applications. The 8-piece Parker Hannifin RJ Series jaw kit covers the complete 1/4" to 1-3/8" range in a single kit. Individual jaw sizes are also available for contractors who need to fill specific gaps.

What time savings do ZoomLock tools and jaws offer vs. brazing?
Professionals using Parker ZoomLock tools and jaws report time and labor savings of 40% to 60% compared to brazing, per Parker product documentation on SupplyHouse. ZoomLock pressing eliminates the need for brazing torches, nitrogen purges, fire spotters, and hot-work permits, reducing job site setup and teardown time per connection.

Is the Bluefin ZLTLKIT compatible with ZoomLock MAX fittings?
The Bluefin ZLTLKIT is not compatible with ZoomLock MAX fittings. Per SupplyHouse product documentation, the ZLTLKIT is designed exclusively for first-generation copper press refrigerant fittings and RLS fittings. Attempting to use the ZLTLKIT on ZoomLock MAX fittings will not produce a complete press cycle and will not form a sealed joint.

Didn't find what you're looking for? 
Let us know
.