Apply to be a TradeMaster!
Main product image of 1" Wilkins 350XL Double Check Valve Assembly, Less Ball Valves, DM, Fast Test (Lead Free)
Magnifying glass
Hover image to zoom

1" Wilkins 350XL Double Check Valve Assembly, Less Ball Valves, DM, Fast Test (Lead Free)

Brand:
Zurn
SKU:
1-350LXLDMFT
Rating:
(0)
Q&A:
(0)
1" Wilkins 350XL Double Check Valve Assembly, Less Ball Valves, DM, Fast Test (Lead Free)
Magnifying glass
Hover image to zoom
$678.69 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Size: 
1"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Cast Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection

Description

–
Note: Image may not represent actual product

The 350XL Double Check Backflow Preventer provides low health hazard protection in potable water applications. The EZSwap removable pressure vessel provides safe and easy line flushing, quick winterization, and simple maintenance and repair.

  • 1" double check valve assembly with fast test fitting
  • Patented removable pressure vessel
  • Low-lead design is suitable for drinking water
  • Top-mounted test cocks ease installations
  • Blow out flush fitting available
  • Low-lead law compliant

Specs

–
Max Pressure (PSI):

175

Lead Free:

Yes

Size:

1"

Connection Type:

Female Threaded

Material:

Cast Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy