Apply to be a TradeMaster!
Main product image of 1" Wilkins 350XLFT Double Check Valve Assembly w/ Test Cocks, Lead Free
Magnifying glass
Hover image to zoom

1" Wilkins 350XLFT Double Check Valve Assembly w/ Test Cocks, Lead Free

Brand:
Zurn
SKU:
1-350XLFT
Rating:
(0)
Q&A:
(0)
1" Wilkins 350XLFT Double Check Valve Assembly w/ Test Cocks, Lead Free
Magnifying glass
Hover image to zoom
$491.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
Ideal for use where Lead-Free valves are required. Designed for installation on potable water lines to protect against both backsiphonage and backpressure of polluted water into the water supply. Assembly shall provide protection where a potential health hazard does not exist.

Specs

–
Size:

1"

Max Pressure (PSI):

175

Lead Free:

Yes

Max Temp (F):

140°F

Hydrostatic Test Pressure:

350 PSI

Features:

1/4 Turn Ball Valves

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 1" Wilkins 350XLFT Double Check Valve Assembly w/ Test Cocks, Lead Free
1" Wilkins 350XLFT Double Check Valve Assembly w/ Test Cocks, Lead Free
SKU: 1-350XLFT
1"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy