Apply to be a TradeMaster!
Main product image of 1" Lead Free Wilkins 350XL Double Check Valve Assembly
Magnifying glass
Hover image to zoom

1" Lead Free Wilkins 350XL Double Check Valve Assembly

Brand:
Zurn
SKU:
1-350XL
Rating:
(9)
Q&A:
(2)
1" Lead Free Wilkins 350XL Double Check Valve Assembly
Magnifying glass
Hover image to zoom
$491.99 each
In Stock
In Stock
Get 22 Mon, Oct 5
Order by today, receive Monday

This item replaces: 1-350

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Length
17"
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
1" Lead Free Wilkins 350 Double Check Valve Assembly

Specs

–
Size:

1"

Max Pressure (PSI):

175

Length:

17"

Max Temp (F):

140°F

Height:

5"

Hydrostatic Test Pressure:

350 PSI

Lead Free:

Yes

Features:

1/4 Turn Ball Valves

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
1" LF850-QT-FZ Lead Free Double Check Valve Assembly w/ Freeze Sensor Connectivity
SKU: T683040
1"

You May Also Need

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Does the job just fine.

I am using this in the supply line to my outdoor drip irrigation system to keep contaminated water out of my potable in house drinking water, Although my in house waterline is 3/4", I am using a 1" line to the outside to make sure the water pressure is adequate for the drip circuits.
Hal From VA
Basye, VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Double Check Backflow

The backflow was easy to install and the instructions provided were easy to read and follow. I needed advice from customer service and they we're extremely professional & helpful
John
St Augustine FL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do not need another but if I did I would purchase from Suppy

Great price and delivered on the date that was communicated. Would buy from this Company again. Great Service!!!
Eddie
Jacksonville FL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse Rocks

Seamless with great customer service. Online experience simple. Package with the note sharpied on the box, priceless
DH
Delaware, OH
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Exactly what I needed to get up to code at a fraction of the cost
The Jeweler
Meadville PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wilkins 350 Double Check Valve Assembly- works as expected

Had a small leak in test "valve" #1 after installed, just a drop of water formed there but continued to leak after tightened to max I was comfortable with. I shut off water supply and removed test #1 then cleaned off old, and reinstalled Teflon tape, then put test #1 back in place, tightened to original position. No leak seems to work fine.
uncle_tom
Wisconsin
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Double flow backflow

Easy to install Great looking Works like a charm!
Eggs Over Easy
Ocala, FL
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great value

Great Product
Rick
WV
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not for California

This is a great product, but cannot be used for potable water in California or Vermont. I had to return it for a refund. [...] I wish I could have used it, since the California approved version available locally cost more than twice as much!
Gary51
San Diego, CA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can this assembly be used in California? A previous recommendation said not. It is lead free construction. What is the problem.

Asked by DRAHandyman 12 years ago

Add your answer

* Required Field
-

Yes. Mine is installed, accepted by the water department and has passed annual inspection three times.

Was this review helpful to you?

Q: Hello what is the model of this unit please

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is a Zurn Model 350 double check valve assembly.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy