Apply to be a TradeMaster!
Main product image of 1" Tapped FNPT Full Port Ball Valve, 400 psi (Lead Free)
Magnifying glass
Hover image to zoom

1" Tapped FNPT Full Port Ball Valve, 400 psi (Lead Free)

Brand:
Zurn
SKU:
1-850TXL
Rating:
(4)
Q&A:
(2)
1" Tapped FNPT Full Port Ball Valve, 400 psi (Lead Free)
Magnifying glass
Hover image to zoom
$151.99 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Wilkins 1-850TXL 1" Ball Valve FNPT x FNPT Tapped No Lead

Features:
  • Size: 1"
  • Ball Valve
  • FNPT x FNPT
  • Tapped
  • No Lead
  • Specs

    –
    Size:

    1"

    Connection Type:

    FNPT x FNPT

    Connection Method:

    Threaded

    Features:

    Bleeder

    Material:

    Bronze

    Handle Style:

    T-Handle

    Valve Construction:

    1 piece

    Max Pressure (PSI):

    400

    Lead Free:

    Yes

    Port Type:

    Full Port

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Connection Type
    Connection Method
    Features
    Material
    CURRENT ITEM
    Product Image of 1" Tapped FNPT Full Port Ball Valve, 400 psi (Lead Free)
    1" Tapped FNPT Full Port Ball Valve, 400 psi (Lead Free)
    SKU: 1-850TXL
    (4)
    1"
    FNPT x FNPT
    Threaded
    Bleeder
    Bronze

    Product Reviews

    5 out of 4 reviews
    100% would recommend this product
    5
    out of 4 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    Just Great.

    As with all my purchases from supply house. Price and product were great. I use them for everything when I plan ahead or just find they are the only ones that carry it.
    Wayne
    Collierville TN
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great parts, better prices, fast shipping.

    The parts for sprinkler repair were top quality and much better priced than my contractor - showed up quick too.
    Dan
    Northern Virginia
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product

    This was exactly what I needed to fix a sprinkler valve without replacing the whole thing. It saved me a lot of money.
    Dan
    Stafford, Va
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    As advertised, worked great once installed

    Matched the description, replacement for my product that cracked.
    SK
    Michigan
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    2 Questions
    2 Questions
    ASK A QUESTION

    Q: I turned the valve off but now I can't turn it on. Is there a trick to this?

    Asked by jack 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    No, there shouldn't be, it should just spin open/closed.

    Was this review helpful to you?

    Q: what size thread is the bleeder?

    Asked by dan 13 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupplyStaff

    The Bleeder diameter on the unit 1/8"

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy