Apply to be a TradeMaster!
Main product image of 1" Threaded Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)
Magnifying glass
Hover image to zoom

1" Threaded Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)

Brand:
Webstone
SKU:
40624W
Rating:
(3)
Q&A:
(0)
1" Threaded Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)
Magnifying glass
Hover image to zoom
$38.02 each
In Stock
In Stock
Get 223 Thu, Sep 17 - Fri, Sep 18

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

Webstone H-40624W, 1" Threaded Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)

Specs

Handle Style:

Lever

Size:

1"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Thread Type:

Female

Material:

Brass

Pressure Rating:

600 psi

210 PSI @ 250ºF

Features:

Bleeder

Lead Free:

Yes

Max Temp (F):

250°F

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Handle Style
Size
Connection Type
Connection Method
Material
CURRENT ITEM
Product Image of 1" Threaded Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)
1" Threaded Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)
SKU: 40624W
(3)
Lever
1"
FNPT x FNPT
Threaded
Brass
T-Handle
1"
FNPT x FNPT
Threaded
Bronze

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great Service + Right Part

The part was exactly as advertised, but what made it great was the speed of the process. The part shipped and arrived when they said it would, which was 2-3 days sooner than I actually thought it would given my experience with other vendors.
Plumber By Night
Spokane
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Put valve on for outdoor sprinklers good product,fast ordering and will resupply house again.
smithee311
Hurley id
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

...
Bb
Austin
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy