Apply to be a TradeMaster!
Main product image of 1" Lead Free 950XLFT Double Check Valve Assembly w/ Male 45° Flare SAE Test Fitting
Magnifying glass
Hover image to zoom

1" Lead Free 950XLFT Double Check Valve Assembly w/ Male 45° Flare SAE Test Fitting

Brand:
Zurn
SKU:
1-950XLT2FT
Rating:
(0)
Q&A:
(0)
1" Lead Free 950XLFT Double Check Valve Assembly w/ Male 45° Flare SAE Test Fitting
Magnifying glass
Hover image to zoom
$534.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Cast Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
Designed for installation on potable water lines to protect against both backsiphonage and backpressure of polluted water into the potable water supply. A test cock plug is provided to protect against fouling caused by insects, dirt and debris. Assembly shall provide protection where a potential non-health hazard exists.

Features:
  • Easy maintenance with both checks pointing upward
  • Fits within standard meter boxes
  • Replaceable seats and silicone seal rings
  • Specs

    –
    Size:

    1"

    Max Pressure (PSI):

    175

    Hydrostatic Test Pressure:

    350 PSI

    Application:

    Plumbing

    Max Temp (F):

    180°F

    Material:

    Cast Bronze

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Compare Similar Products

    Brand
    Size
    Max Pressure (PSI)
    Hydrostatic Test Pressure
    Max Temp (F)
    Material
    CURRENT ITEM
    Product Image of 1" Lead Free 950XLFT Double Check Valve Assembly w/ Male 45° Flare SAE Test Fitting
    1" Lead Free 950XLFT Double Check Valve Assembly w/ Male 45° Flare SAE Test Fitting
    SKU: 1-950XLT2FT
    1"
    175
    350 PSI
    180°F
    Cast Bronze
    1"
    175
    350 PSI
    180°F
    Cast Bronze
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy