Apply to be a TradeMaster!
Main product image of 3/4" Wilkins 950XLT2 Double Check Valve Assembly (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Wilkins 950XLT2 Double Check Valve Assembly (Lead Free)

Brand:
Zurn
SKU:
34-950XLT2
Rating:
(14)
Q&A:
(3)
3/4" Wilkins 950XLT2 Double Check Valve Assembly (Lead Free)
Magnifying glass
Hover image to zoom
$486.99 each
In Stock
In Stock
Get 3 Tomorrow, Sep 18
Order by 6PM, receive Tomorrow
Size
3/4"
3/4"1"1-1/4"1-1/2"2"

This item replaces: 34-950XLT, 34-950XL

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Cast Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Length
11-1/4"

Specs

Size:

3/4"

Max Pressure (PSI):

175

Length:

11-1/4"

Max Temp (F):

180°F

Height:

6-1/2"

Hydrostatic Test Pressure:

350 PSI

Lead Free:

Yes

Material:

Cast Bronze

Features:

1/4 Turn Ball Valves

Connection Type:

Female Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Compare Similar Products

Brand
Size
Lead Free
CURRENT ITEM
Product Image of 3/4" Wilkins 950XLT2 Double Check Valve Assembly (Lead Free)
3/4" Wilkins 950XLT2 Double Check Valve Assembly (Lead Free)
SKU: 34-950XLT2
(14)
3/4"
Yes
3/4"
Yes

Product Reviews

4.71 out of 14 reviews
93% would recommend this product
4.71
out of 14 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
7%
3 star
0%
2 star
7%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Part and Service Was Excellent

This part was ordered to respond to an infraction that was assessed by the local water department inspector. As did result, I ordered and installed the incorrect assembly that the water department inspector had dictated. I really needed a 3/4" Wilkins 975XL2 Reduced Pressure Principle Assembly (Lead Free). The inspector was not happy, and I have been directed to change the assembly. This is not the fault of HouseSupply.com, for it was I who ordered the incorrect assembly and this note is to support the purpose of having experts at the supplier who can sort through home owners' problems. I will order the correct part as soon as I can afford another plumbing job.
VS

Most Liked Negative Review

Pain in the rear

I used this on an open loop geothermal system. Even the smallest crumb of debris that came off the inside of the pipes or pressure tank caused the valve to dump water. If you are going to use this(the only reason I did was because it was required by code), spend the extra money to filter the water before it gets to the valve.
Showing 1-10 of 14 reviews

I would buy this product again.

The double check valve is being used to protect city water from a well system on property. The device is well designed and functioning very well.
Backflow57
Novato, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best double check available!

Easy to disassemble clean and repair
Joey D
N.y
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Purchased 4 of these valves. Prompt delivery low price.

Lead-free backflow valves for our HOA complex.
Tech
Winter Park, CO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I ordered and fast delivery.

Our city code requires a backflow double check valve on residential sprinkler systems. I did not have one so I purchased this Wilkins Zurn DCVA. After installation it passed the city's inspection test the first time.
Satisfied Homeowner
Auburn, WA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only brand I use now

Easy to repair
ANTHONY The Master Plumber
Westchester ny
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Part and Service Was Excellent

This part was ordered to respond to an infraction that was assessed by the local water department inspector. As did result, I ordered and installed the incorrect assembly that the water department inspector had dictated. I really needed a 3/4" Wilkins 975XL2 Reduced Pressure Principle Assembly (Lead Free). The inspector was not happy, and I have been directed to change the assembly. This is not the fault of HouseSupply.com, for it was I who ordered the incorrect assembly and this note is to support the purpose of having experts at the supplier who can sort through home owners' problems. I will order the correct part as soon as I can afford another plumbing job.
RPS
Kingsport TN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recommended by our local water company

Product is great, supplyhouse service great, price was great. Fast shipping no bad thoughts.
BW 343
LI, New York
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Service

Ordered 3/4" Wilkins 950XLT Valve Assembly. Needed ASAP and received ASAP. Knowledgeable and responsive to my needs. Thankyou! I was able to meet my deadline.
Tim
Seattle
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect product

Our sprinkler valve froze and cracked last year, making our system inoperable. I found the replacement product at SupplyHouse.com. It was delivered promptly, my husband removed the damaged one and installed the new one in a matter of minutes. We reprogrammed the system and it's working like a charm. Couldn't be happier!! Would definitely order from SupplyHouse.com again!!!
Broken Sprinkler System
Durham, NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Double Check Valve Assembly

Double Check Valve that is quality constructed. Installed 2 units, main and a by-pass. Both passed the certified tests requirement.
B2K Construction
Secaucus, NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Can this product be used outdoors in a cold (freezing) climate? Is there a process for winterizing this valve?

Asked by Ryann 13 years ago

Add your answer

* Required Field
-

Ryan, I do not run irrigation in the winter during freezing temps. I shut off the supply and drain pressure off the demand side off the valve as part of my 'winterizing' the irrigation system. I installed mine below grade in an irrigation box. I didn't like the above ground as it was an eyesore to the landscaping. With the double-check valve you can install below grade in most counties (check with your municipality about their requirements before purchasing). We live in NC and get freezing temps, but I've had no issues. If you want to install above grade and use in freezing temps you'll have to insulate the valve and use a well-insulated cover (box or decorative rock cover). Rob T.

Was this review helpful to you?
- Rick

You need to take the valve inside during the winter before the temperature dips below freezing. The valve is meant to be installed on the between the water supply (just after the water meter and a shutoff valve) and your irrigation system (or some other system). Turn the shutoff valve off before removing the the back flow valve. Its that easy. I usually evacuate the pipes that attach to this valve to just below the frost line.

Was this review helpful to you?
-

I have successfully used an insulation bag for the past two years on my double check valve system. It is situated outdoors and has been subjected to freezing temperatures during that time. As for winterizing the valve, that I have not done.

Was this review helpful to you?

Q: What kind of warranty is there on the wilkins 950 xl 3/4" backflow valve?

Asked by vic 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

All Wilkins products carry a one-year warranty from date of purchase (on manufacturer defect only).

Was this review helpful to you?

Q: sales engineer, will this model be compliant with most EPA agencies as a back-flow prevent-er. our village currently requires a dual check valve for new installations. our IEPA does not consider the dual check valve points worthy because it cannot be checked.

Asked by Robert Berns village trustee 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, according to EPA this valve assembly will not comply with their standards. This valve meets ASSE® Listed 1015 and EPA requires ASME B16.34-1996.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy