Apply to be a TradeMaster!
Main product image of 1" x 1" Wilkins 700XL Dual Check Valve, Union Female Meter x Male Meter (Lead Free)
Magnifying glass
Hover image to zoom

1" x 1" Wilkins 700XL Dual Check Valve, Union Female Meter x Male Meter (Lead Free)

Brand:
Zurn
SKU:
1MX1UF-700XL
Rating:
(0)
Q&A:
(0)
1" x 1" Wilkins 700XL Dual Check Valve, Union Female Meter x Male Meter (Lead Free)
Magnifying glass
Hover image to zoom
$138.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Size: 
1"
3/8"1/2"3/4"1"1-1/4" x 1"1" x 3/4"
Connection Type: 
MNPT x Union FNPT
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
MNPT x Union FNPT Connection
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
**Lead Free

The Zurn Wilkins 700XL Dual Check Valve is a non testable device used in low hazard potable water applications. It protect against both backsiphonage and backpressure of polluted water into the potable water supply.

Features & Benefits
  • 1"x 1" dual check valve - male inlet by union female outlet
  • Acceptable for use in potable water systems
  • Horizontal or vertical installation
  • Many different inlet and outlet connections available
  • Low-lead law compliant

Specs

–
Connection Type:

MNPT x Union FNPT

Size:

1"

Max Pressure (PSI):

175

Max Temp (F):

180°F

Lead Free:

Yes

Application:

Plumbing

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy