Apply to be a TradeMaster!
Main product image of 1" x 1" Wilkins 700XL Dual Check Valve, Union Female Meter x Male Meter (Lead Free)
Magnifying glass
Hover image to zoom

1" x 1" Wilkins 700XL Dual Check Valve, Union Female Meter x Male Meter (Lead Free)

Brand:
Zurn
SKU:
1UFMX1MM-700XL
Rating:
(0)
Q&A:
(0)
1" x 1" Wilkins 700XL Dual Check Valve, Union Female Meter x Male Meter (Lead Free)
Magnifying glass
Hover image to zoom
$114.99 each
In Stock
In Stock
Get 284 Tue, Nov 24

MANUALS (4)

Submittal Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Union Female Meter x Male Meter Connection
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
**Lead Free

Application

This Wilkins Series 700 check valve is designed for installation on potable water lines to protect against both back-siphonage and back-pressure of polluted water into the potable water supply. The Model 700 shall provide protection where a potential health hazard does not exist.

Standards Compliance
  • ASSE® Listed 1024
  • CSA® Certified

Materials
  • Main valve body: Cast Bronze ASTM B 584
  • Elastomers: Buna Nitrile (FDA approved)
  • Polymers: Noryl, NSF Listed (1/4"-1/2"), Delrin NSF Listed (3/4"-1")
  • Springs: Stainless Steel, 300 Series

Specs

–
Connection Type:

Union Female Meter x Male Meter

Size:

1"

Max Pressure (PSI):

175

Max Temp (F):

180°F

Lead Free:

Yes

Application:

Plumbing

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Size
Max Pressure (PSI)
Max Temp (F)
Lead Free
CURRENT ITEM
Product Image of 1" x 1" Wilkins 700XL Dual Check Valve, Union Female Meter x Male Meter (Lead Free)
1" x 1" Wilkins 700XL Dual Check Valve, Union Female Meter x Male Meter (Lead Free)
SKU: 1UFMX1MM-700XL
Union Female Meter x Male Meter
1"
175
180°F
Yes
Union FNPT x FNPT
1"
150
180°F
Yes
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy