Apply to be a TradeMaster!
Main product image of 2-850TXL 2" Tapped FNPT Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

2-850TXL 2" Tapped FNPT Full Port Ball Valve (Lead Free)

Brand:
Zurn
SKU:
2-850TXL
Rating:
(0)
Q&A:
(0)
2-850TXL 2" Tapped FNPT Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$492.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1

This item replaces: 2-850T

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Note: Image may not reflect actual product

ZURN WILKINS Model 850TXL Full Port Bronze Ball Valves are recommended for residential, commercial and industrial applications where Lead-Free valves are required. Ideal for throttling and balancing installations of low pressure steam, air, water and non-corrosive gas or oil.

Features:
  • For use with 975XL2
  • Size: 2"
  • Ball Valve
  • FNPT x FNPT
  • Quarter turn, full port ball valve
  • Lead Free
  • Used on Wilkins small diameter backflow assemblies
  • Bronze body construction with hard chromed brass ball

Specs

–
Connection Type:

FNPT x FNPT

Size:

2"

Connection Method:

Threaded

Features:

Standard

Material:

Bronze

Valve Construction:

1 piece

Max Pressure (PSI):

400

Handle Style:

T-Handle

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy