Apply to be a TradeMaster!
Main product image of 3/4" Tapped FNPT Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Tapped FNPT Full Port Ball Valve (Lead Free)

Brand:
Zurn
SKU:
34-850TXL
Rating:
(0)
Q&A:
(0)
3/4" Tapped FNPT Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$96.99 each
In Stock
In Stock
Get 2 Mon, Nov 23
Size: 
3/4"
1-1/2"

MANUALS (1)


This item replaces: 34-850T

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
ZURN WILKINS Model 850XL Full Port Bronze Ball Valves are recommended for residential, commercial and industrial applications where Lead-Free valves are required. Ideal for throttling and balancing installations of low pressure steam, air, water and non-corrosive gas or oil.

Specs

–
Size:

3/4"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Features:

Bleeder

Handle Style:

T-Handle

Material:

Bronze

Valve Construction:

1 piece

Lead Free:

Yes

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Method
Connection Type
Features
Handle Style
3/4"
Threaded
FNPT x FNPT
Bleeder
T-Handle
3/4" Threaded Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)
SKU: 40623W
3/4"
Threaded
FNPT x FNPT
Bleeder
Lever

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy