Apply to be a TradeMaster!
Main product image of 3" 350OSY Double Check Valve, OSY
Magnifying glass
Hover image to zoom
3" 350OSY Double Check Valve, OSY
Magnifying glass
Hover image to zoom
$5,386.99 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22
Size: 
3"

MANUALS (3)

Submittal Sheet

Lift Gate

–
This product weighs 256.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
Lead-Free Double Check Valve Assembly
Short lay length makes replacement easier
Compound Check yields very low headloss
Available in flanged, grooved, or grooved X flanged
Low-lead law compliant

Specs

–
Size:

3"

Max. Working Pressure:

175 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 3" 350OSY Double Check Valve, OSY
3" 350OSY Double Check Valve, OSY
SKU: 3-350OSY
3"
3" 757 Double Check Valve Assembly (OSY)
SKU: 0111511
3"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy