Apply to be a TradeMaster!
Main product image of 6" 350OSY Double Check Valve Assembly w/ OS&Y Gate Valves
Magnifying glass
Hover image to zoom

6" 350OSY Double Check Valve Assembly w/ OS&Y Gate Valves

Brand:
Zurn
SKU:
6-350OSY
Rating:
(0)
Q&A:
(0)
6" 350OSY Double Check Valve Assembly w/ OS&Y Gate Valves
Magnifying glass
Hover image to zoom
$9,619.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Thu, Dec 3
Size: 
6"

MANUALS (3)

Submittal Sheet

Lift Gate

–
This product weighs 522 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
Lead-Free Double Check Valve Assembly with OS&Y Gate Valves

Designed for installation on potable water lines to protect against both backsiphonage and backpressure of polluted water into the potable water supply. The Model 350 shall provide protection where a potential health hazard does not exist. Ideal for use where lead-free* valves are required.

**Image may not represent actual product.**

Specs

–
Size:

6"

Max Pressure (PSI):

175

Max Temp (F):

140°F

Hydrostatic Test Pressure:

350 PSI

Features:

1/4 Turn Ball Valves

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Size
Max Pressure (PSI)
CURRENT ITEM
Product Image of 6" 350OSY Double Check Valve Assembly w/ OS&Y Gate Valves
6" 350OSY Double Check Valve Assembly w/ OS&Y Gate Valves
SKU: 6-350OSY
6"
175
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy