Apply to be a TradeMaster!
Main product image of 3/8" 735 Laboratory Faucet Vacuum Breaker
Magnifying glass
Hover image to zoom

3/8" 735 Laboratory Faucet Vacuum Breaker

Brand:
Zurn
SKU:
38-735
Rating:
(0)
Q&A:
(1)
3/8" 735 Laboratory Faucet Vacuum Breaker
Magnifying glass
Hover image to zoom
$185.11 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
Designed for installation on laboratory faucets, where a potential health hazard exists due to back siphonage of contaminated water from the sink or other apparatus.

**Image may not represent actual product.**

Specs

–
Size:

3/8"

Max Pressure (PSI):

150

Max Temp (F):

180°F

Application:

Plumbing

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
Max Temp (F)
Material
3/8"
150
180°F
Brass

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this product conform to asse 1022?

Asked by Dave 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

As per the product specification this does not conform to ASSE 1022.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy