Apply to be a TradeMaster!
Main product image of 4" 375A Flanged NRS Reduced Pressure Principle Assembly
Magnifying glass
Hover image to zoom

4" 375A Flanged NRS Reduced Pressure Principle Assembly

Brand:
Zurn
SKU:
4-375AOSY
Rating:
(0)
Q&A:
(0)
4" 375A Flanged NRS Reduced Pressure Principle Assembly
Magnifying glass
Hover image to zoom
$8,379.99 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Fri, Nov 27
Size: 
4"

Lift Gate

–
This product weighs 120 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Ductile Iron
Product Highlight: Connection Type
Flanged x Flanged Connection

Description

–
The 375A Reduced Pressure Principle Backflow Assembly is utilized where a potential high health hazard exists and is ideal for use when lead-free valves are required protecting against both backsiphonage and backpressure of contaminated water into the potable water supply. The 375A includes a lightweight, grooved, epoxy-coated ductile iron valve body eliminating exposure to corrosion. With multiple options for NRS, OS&Y, and Butterfly shut-off valves, the 375A utilizes the Zurn Wilkins low headloss Compound Check and offers the lowest lifecycle costs on the market.

  • Multiple shut-off valve options for every application eases installation
  • Complete epoxy coating inside and outside of valve body eliminating exposure to corrosion
  • Utilizes Zurn Wilkins low headloss compound check for reliable and superior performance
  • Low-lead law compliant
  • ASSE Listed 1013
  • AWWA Compliant C511 (with gates only), and C550

Specs

–
Material:

Ductile Iron

Size:

4"

Lead Free:

Yes

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy