Shop Resideo Sale
Main product image of 3" Reduced Pressure Principle Assembly w/ Flanged Ends & Gate Valve
Magnifying glass
Hover image to zoom

3" Reduced Pressure Principle Assembly w/ Flanged Ends & Gate Valve

Brand:
Zurn
SKU:
3-375AOSY
Rating:
(0)
Q&A:
(0)
3" Reduced Pressure Principle Assembly w/ Flanged Ends & Gate Valve
Magnifying glass
Hover image to zoom
$6,474.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Thu, Jan 21
Size: 
3"

Lift Gate

–
This product weighs 217 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI

Description

–
Designed for installation on potable water lines to protect agaist both backsiphonage and backpressure of contaminated water into the potable water supply. The Model 375A provides protection where a potential health hazard exsists.

  • Lead-Free Reduced Pressure Principle Assembly
  • Light weight epoxy-coated ductile iron body
  • NRS, OS&Y, or Butterfly shut-off valves available
  • Utilizes Wilkins low headloss Compound Check®
  • Low-lead law compliant
  • Specs

    –
    Size:

    3"

    Max Pressure (PSI):

    175

    Hydrostatic Test Pressure:

    350 PSI

    Material:

    Bronze

    Connection Method:

    Flanged

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Open Now:
    9:00am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Material
    3"
    Cast Iron
    Bronze
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy