Apply to be a TradeMaster!
Main product image of 6" 375L Reduced Pressure Principle Assembly Less Valve
Magnifying glass
Hover image to zoom

6" 375L Reduced Pressure Principle Assembly Less Valve

Brand:
Zurn
SKU:
6-375L
Rating:
(0)
Q&A:
(0)
6" 375L Reduced Pressure Principle Assembly Less Valve
Magnifying glass
Hover image to zoom
6-375L has been discontinued
Discontinued November 5, 2018
This product has been discontinued.
Size: 
6"

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection

Description

–
Less Shut-off valves.

Designed for installation on potable water lines to protect against both backsiphonage and backpressure of contaminated water into the potable water supply. Assembly shall provide protection where a potential health hazard exists.

Specs

–
Size:

6"

Max Pressure (PSI):

175

Hydrostatic Test Pressure:

350 PSI

Material:

Bronze

Connection Type:

Flanged x Flanged

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Size
Max Pressure (PSI)
Hydrostatic Test Pressure
Material
CURRENT ITEM
Product Image of 6" 375L Reduced Pressure Principle Assembly Less Valve
6" 375L Reduced Pressure Principle Assembly Less Valve
SKU: 6-375L
6"
175
350 PSI
Bronze