Shop Resideo Sale
Main product image of 3" Reduced Pressure Principle Assembly Less Shut-Off Valves
Magnifying glass
Hover image to zoom

3" Reduced Pressure Principle Assembly Less Shut-Off Valves

Brand:
Zurn
SKU:
3-375L
Rating:
(0)
Q&A:
(0)
3" Reduced Pressure Principle Assembly Less Shut-Off Valves
Magnifying glass
Hover image to zoom
$4,024.56 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Size: 
3"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI

Description

–
Designed for installation on potable water lines to protect agaist both backsiphonage and backpressure of contaminated water into the potable water supply. The Model 375A provides protection where a potential health hazard exsists.

  • Lead-Free Reduced Pressure Principle Assembly
  • Light weight epoxy-coated ductile iron body
  • NRS, OS&Y, or Butterfly shut-off valves available
  • Utilizes Wilkins low headloss Compound Check®
  • Low-lead law compliant
  • Specs

    –
    Size:

    3"

    Max Pressure (PSI):

    175

    Hydrostatic Test Pressure:

    350 PSI

    Material:

    Bronze

    Connection Method:

    Flanged

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Material
    3"
    Cast Iron
    Bronze
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy