Apply to be a TradeMaster!
Main product image of 8" Lead Free Gate Valve OS&Y
Magnifying glass
Hover image to zoom

8" Lead Free Gate Valve OS&Y

Brand:
Zurn
SKU:
8-48OSY
Rating:
(0)
Q&A:
(1)
8" Lead Free Gate Valve OS&Y
Magnifying glass
Hover image to zoom
$5,123.99 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

MANUALS (1)

Lift Gate

–
This product weighs 230.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
8" Lead Free Gate Valve OS&Y Overview
  • Standards: UL® Listed, C-UL® Listed, FM® Approved, AWWA C509/C550 Compliant, Lead Plumbing Law Certified by IAPMO R&T
  • Lead-Free
  • Designed for installation on Potable water lines, Irrigation systems, waterworks connections, and fire systems
  • Specs

    –
    Size:

    8"

    Connection Type:

    Flanged x Flanged

    Connection Method:

    Flanged

    Water Temperature:

    140°F

    Max Pressure (PSI):

    200

    Material:

    Cast Iron

    Product Type:

    Gate Valve

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: my valve is 11 and 5/8th inch in width with 8 bolts holding it in place on either end. I want to be sure that this valve is the correct one I need but I do not see any specific dimensions.

    Asked by joe 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    All of the product dimensions are listed in the submittal sheet pdf under the "Resources" section of our site. The width of this valve is 11-1/2".

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy