Apply to be a TradeMaster!
Main product image of 8" Gate Valve, OS&Y (F&G)
Magnifying glass
Hover image to zoom

8" Gate Valve, OS&Y (F&G)

Brand:
Zurn
SKU:
8-48OSYGXF
Rating:
(0)
Q&A:
(0)
8" Gate Valve, OS&Y (F&G)
Magnifying glass
Hover image to zoom
$5,123.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Thu, Dec 3

MANUALS (1)

Lift Gate

–
This product weighs 223 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Flange x Groove Connection
Product Highlight: Size
8"
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Note: Image displayed does not represent actual product. This listing is for a valve with only one flanged side.

8" Gate Valve, OS&Y (F&G) Overview
  • Standards: UL Listed, C-UL Listed, FM Approved, AWWA C509/C550 Compliant, Lead Plumbing Law Certified by IAPMO R&T
  • Lead-Free
  • Designed for installation on Potable water lines, Irrigation systems, waterworks connections, and fire systems
  • Specs

    –
    Connection Method:

    Flanged

    Connection Type:

    Flange x Groove

    Size:

    8"

    Water Temperature:

    140°F

    Max Pressure (PSI):

    200

    Product Type:

    Gate Valve

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy