Apply to be a TradeMaster!
Main product image of 2" Wilkins 375XL Reduced Pressure Principle Assembly (Lead Free)
Magnifying glass
Hover image to zoom

2" Wilkins 375XL Reduced Pressure Principle Assembly (Lead Free)

Brand:
Zurn
SKU:
2-375XL
Rating:
(3)
Q&A:
(0)
2" Wilkins 375XL Reduced Pressure Principle Assembly (Lead Free)
Magnifying glass
Hover image to zoom
$1,910.99 each
In Stock
In Stock
Get 35 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
2"
1/2"1"1-1/4"1-1/2"2"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Lead Free
Yes

Specs

–
Size:

2"

Weight (lbs):

23.5 lbs

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
2"
Yes

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy from Supply House any time.

Good product
Sam
Los Angeles
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Would buy again

Good price. Fast service. So why can't the local supply houses work this smooth and good?
Greg
Tyrone, PA.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Wilkins Manufactures leading the way in the backflow industry. Lead Free, anti-theft, great price, etc...
KenDog
Fresno, CA.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy