Apply to be a TradeMaster!
Main product image of 3" x 4" Adjustable PVC Floor Drain
Magnifying glass
Hover image to zoom

3" x 4" Adjustable PVC Floor Drain

Brand:
Zurn
SKU:
FD-PV3
Rating:
(1)
Q&A:
(0)
3" x 4" Adjustable PVC Floor Drain
Magnifying glass
Hover image to zoom
$45.22 each
In Stock
In Stock
Get 18 Fri, Oct 23
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 4"
Product Highlight: Material
PVC
Product Highlight: Outlet Type
Socket

Description

–
3" x 4" Adjustable PVC Floor Drain

Features & Benefits:
  • Recommended for finished floor areas
  • Designed foot for traffic and light-duty applications
  • PVC or ABS body with adjustable nickel head and heel-proof grate
  • Fits over 3" (76mm) or inside 4" (102mm) schedule 40 DWV pipe

Specs

–
Size:

3" x 4"

Application:

Regular

Plumbing

Type:

Adjustable Floor Drain

Material:

PVC

Head Width:

5-3/16"

Outlet Type:

Socket

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" PVC DWV P-Trap
SKU: P706X-030
4" PVC Adjustable Floor Cleanout
SKU: CO2450-PV4
Zurn

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Floor drain

It was a great product to install.
Jay
New Britain ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy