Apply to be a TradeMaster!
Main product image of 4" PVC Adjustable Floor Cleanout
Magnifying glass
Hover image to zoom

4" PVC Adjustable Floor Cleanout

Brand:
Zurn
SKU:
CO2450-PV4
Rating:
(3)
Q&A:
(0)
4" PVC Adjustable Floor Cleanout
Magnifying glass
Hover image to zoom
$69.99 each
In Stock
In Stock
Get 61 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
4"
Product Highlight: Outlet Type
Hub
Product Highlight: Material
PVC

Description

–
Adjustable Floor Cleanout recommended for foot traffic and light-duty applications. Furnished with a 4" PVC body, with an adjustable nickel cover and an ABS taper thread plug.

Specs

–
Outlet Size:

4"

Outlet Type:

Hub

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" PVC DWV P-Trap
SKU: P706X-030
4" PVC DWV Wye
SKU: P600-040

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again.

Well made and exactly what was needed to complete our drain project.
Coffee
Oklahoma
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as described and on time

It is not often you must shop for clean outs but these were the perfect solution
Aka DIY Homeowner
Wenatchee, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

This is exactly what I needed for my outdoor patio to replace a traditional cleanout cap/plug.
P.Rock
Ponte Vedra, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy