Apply to be a TradeMaster!
Main product image of 12" X 12" A.R.E. Floor Sink, 6" Sump, 2" Connection (3/4 Grate)
Magnifying glass
Hover image to zoom

12" X 12" A.R.E. Floor Sink, 6" Sump, 2" Connection (3/4 Grate)

Brand:
Zurn
SKU:
FD2375-NH2-T
Rating:
(2)
Q&A:
(0)
12" X 12" A.R.E. Floor Sink, 6" Sump, 2" Connection (3/4 Grate)
Magnifying glass
Hover image to zoom
$129.57 each
In Stock
In Stock
Get 5 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
2" Connection
Product Highlight: Shape
Square
Product Highlight: Material
Cast Iron
Product Highlight: Installation Type
Self Rimming
Product Highlight: Finish
Porcelain Enamel
Product Highlight: Outlet Type
Spigot

Description

–
Features:
  • Recommended for sanitary installations
  • Cast iron body with a white acid-resisting coating
  • 3/4 Grate
  • No-Hub

Specs

–
Connection Size:

2"

Shape:

Square

Material:

Cast Iron

Installation Type:

Self Rimming

Finish:

Porcelain Enamel

Exterior Dimensions:

12" L x 12" W x 6" D

Outlet Type:

Spigot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

WOULD BUY AGAIN

JUST AS DESCRIBED EXCELLENT PRODUCT
KMART
ELKO NV
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

floor sink

Fast shipping and great price Thanks
Mike
Ne
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy