Apply to be a TradeMaster!
Main product image of 12" X 12" A.R.E. Floor Sink, 6" Sump, 4" Connection (1/2 Grate)
Magnifying glass
Hover image to zoom

12" X 12" A.R.E. Floor Sink, 6" Sump, 4" Connection (1/2 Grate)

Brand:
Zurn
SKU:
FD2375-NH4-H
Rating:
(0)
Q&A:
(0)
12" X 12" A.R.E. Floor Sink, 6" Sump, 4" Connection (1/2 Grate)
Magnifying glass
Hover image to zoom
$112.99 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Porcelain Enamel
Product Highlight: Installation Type
Self Rimming
Product Highlight: Material
Cast Iron
Product Highlight: Shape
Square
Product Highlight: Connection Size
4" Connection
Product Highlight: Outlet Type
Spigot

Description

–
Features:
  • Recommended for sanitary installations
  • Cast iron body with a white acid-resisting coating
  • 1/2 Grate
  • No-Hub

Specs

–
Finish:

Porcelain Enamel

Installation Type:

Self Rimming

Material:

Cast Iron

Shape:

Square

Connection Size:

4"

Exterior Dimensions:

12" L x 12" W x 6" D

Outlet Type:

Spigot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy