Apply to be a TradeMaster!
Main product image of 30# Grease Trap, 15gpm
Magnifying glass
Hover image to zoom

30# Grease Trap, 15gpm

Brand:
Zurn
SKU:
GT2700-15
Rating:
(7)
Q&A:
(1)
30# Grease Trap, 15gpm
Magnifying glass
Hover image to zoom
$354.99 each
In Stock
In Stock
Get 19 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
13-3/8"
Product Highlight: Material
Steel
Product Highlight: Inlet Type
No Hub
Product Highlight: Length
21-1/4"
Product Highlight: Inlet Size
2"
Product Highlight: Outlet Size
2"

Description

–
Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Grease trap is corrosion-resistant coated fabricated steel with no-hub connections, flow diffusing baffle, integral trap and vented inlet flow control device.

Specs

–
Product Type:

Standard Grease Trap

Width:

16-3/4"

Height:

13-3/8"

Material:

Steel

Flow Rate (GPM):

15

Inlet Type:

No Hub

Length:

21-1/4"

Capacity (lbs):

30 lbs

Inlet Size:

2"

Outlet Size:

2"

Outlet Type:

No Hub

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Product Type
Width
Height
Material
Flow Rate (GPM)
CURRENT ITEM
Product Image of 30# Grease Trap, 15gpm
30# Grease Trap, 15gpm
SKU: GT2700-15
(7)
Standard Grease Trap
16-3/4"
13-3/8"
Steel
15
Standard Grease Trap
16-3/4"
16-3/8"
Steel
15
Standard Grease Trap
19-1/2"
13"
Polyethylene
15

You May Also Need

2" No Hub Coupling
SKU: NHC200
Bluefin

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would buy it again

Well built grease trap at a descent price
Austin
LA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

just installed it and seems to be working fine don't really know yet
mike
indiana
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They have been best supplier since my first order

Good price, fast shipping,
Bari Interiors
Edgewater, NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent product

great price and great delivery service
Pete
Madison Heights, VA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My new supplier for grease traps!

Exactly as I ordered and very quick delivery! Can't ask much more than that.
Chuck the Plumber
Altoona, PA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again,

very good
bill
brookfield , wi
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great source for interceptors

Always available, great selection. will always come back to buy these interceptors here.
Chuck th plumber
Altoona, PA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is it pdi certified

Asked by Ferrari 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this grease trap is certified as meeting the requirements of the Plumbing & Drainage Institute.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy