Shop Resideo Sale
Main product image of 2.2 GPM AquaSpec Kitchen Faucet w/ Wrist Blade Handles (Lead Free), Z871B4-XL
Magnifying glass
Hover image to zoom

2.2 GPM AquaSpec Kitchen Faucet w/ Wrist Blade Handles (Lead Free), Z871B4-XL

Brand:
Zurn
SKU:
Z871B4-XL
Rating:
(0)
Q&A:
(0)
2.2 GPM AquaSpec Kitchen Faucet w/ Wrist Blade Handles (Lead Free), Z871B4-XL
Magnifying glass
Hover image to zoom
$257.99 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Material
Brass
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Installation Type
Deck Mount

Description

–
Note: This product is restricted in some states and local plumbing codes due to water conservation regulations regarding maximum flow rate. Please check your local code before buying this item.

Product Description
Polished chrome-plated 8" [203mm] brass deck faucet with a 5-3/8" [137mm] centerline rigid or swing gooseneck spout and quarter turn ceramic disc cartridges. Unit is furnished with a 2.2 GPM [8.3 L] pressure compensating aerator (complying with ANSI A112.18.1 Standard for flow), 4" [102mm] vandal-resistant color-coded metal wrist blade handles, mounting hardware and 1/2" NPSM coupling nuts for standard lavatory risers.

Zurn Lead Free products (-XL), is the line of durable, high quality brass faucets and fixtures that are designed and manufactured to comply with state laws and local codes that mandate lead content levels. Zurn Lead Free products (-XL) are manufactured with less than one quarter of one percent (0.25%) total lead content by weighted average.

Specs

–
Series:

AquaSpec

Connection Type:

NPSM

Approvals:

CEC

ASME A112.18.1 / CSA B125.1

Lead Free

ADA / ICC A117.1

Application:

Healthcare

Commercial

ADA:

Yes

Material:

Brass

Warranty:

3 Year Limited

Number of Handles:

2

Type:

Manual

Valve Type:

Ceramic Disc

Product Type:

Kitchen Faucet

Finish:

Chrome

Handle Style:

Wrist Blade

Installation Type:

Deck Mount

Connection Size:

1/2"

Max Deck Thickness:

1.5"

Flow Rate (GPM):

2.2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Series
Connection Type
Approvals
Application
Material
AquaSpec
NPSM
CEC
ASME A112.18.1 / CSA B125.1
Lead Free
ADA / ICC A117.1
Healthcare
Commercial
Brass
AquaSpec
NPSM
CEC
ASME A112.18.1 / CSA B125.1
Lead Free
Commercial
Healthcare
Brass
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy