Apply to be a TradeMaster!
Main product image of Large Diameter PEX Crimp Tool (1-1/4", 1-1/2", and 2")
Magnifying glass
Hover image to zoom

Large Diameter PEX Crimp Tool (1-1/4", 1-1/2", and 2")

Brand:
Zurn
SKU:
QCRTLDM
Rating:
(8)
Q&A:
(0)
Large Diameter PEX Crimp Tool (1-1/4", 1-1/2", and 2")
Magnifying glass
Hover image to zoom
$347.31 each
In Stock
In Stock
Get 9 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp

Description

–
The QCRTLDM Large Diameter Copper Crimp Ring Tool is complete with 1-1/4", 1-1/2" and 2" crimping jaws, Go Gauge, allen wrench, and a carrying case. An LED light illuminates when the crimp is complete.

Specs

–
Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Type:

Tool

Application:

1-1/4" PEX

2" PEX

1-1/2" PEX
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
You May Also Need

Product Reviews

4.5 out of 8 reviews
100% would recommend this product
4.5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
13%
3 star
0%
2 star
13%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Would buy it again

It is a good tool for crimping large diameter PEX Tubing with Copper crimp rings
John
Philadelphia PA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Unique Tool

Supply House is great for miscellaneous and awkward pipe fittings and tools. Tool worked great and is easy to use.
Sam
San Jose, cA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as should

Works well, no issues
Chad G
Springville NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

broke after about 30 crimps

Good tool for a few crimps but the threads on the bolt used to tighten it are similar to an acme thread. They destroy themselves after just a few uses.
Jesse
Wilder Idaho
4 years ago
Was this review helpful to you?

Great tool for the money

I've used this tool in the past and recently purchased one for myself. Does a great job making crimps smooth and even. For a manual tool it is definitely priced well when compared to the competing battery powered units. The only thing I would suggest is that the bearing be upgraded. I have a habit of using my impact driver to speed the job up. You will break it, no matter how easy you think you are on it. It's not designed for use with one and I can attest to this. $50 at your local bearing shop and it's not a problem for years to come.
TW
Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great tool!

Had to do a 1-1/4" PEX hot and cold with multiple taps in an attic. Tool worked flawlessly and easily. Made what could have been a tough job go quickly and easy.
HVAC John
Butler PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great tool for big PEX

I had to put a 1-1/2" PEX system in so I bought this tool. The crimp-on fittings are much cheaper and I think stronger than something like shark bite fittings. They are fine if you need one or two, but when there are many fittings this is the way to go. The tool works great and has a light that comes on when it is tight enough. I found it best to turn the tool about 90 deg and tighten it a second time to get a better fit for the included "GO-NO GO" tool. Quick and easy.
DK
Deming, NM
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product worked like it was supposed too.

When working with 2" pex you want simplicity and a product that works. It performed well.
joe
Taft ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?