Apply to be a TradeMaster!
Main product image of 2" PEX Crimp Ring (25/bag)
Magnifying glass
Hover image to zoom

2" PEX Crimp Ring (25/bag)

Brand:
Bluefin
SKU:
PXCR200
Rating:
(4)
Q&A:
(0)
2" PEX Crimp Ring (25/bag)
Magnifying glass
Hover image to zoom
$58.97 each
BOX UP & SAVE 15%
$200.48 box of 4
$50.12 each
In Stock
In Stock
Get 60 Tue, Sep 29
Order by today, receive Tuesday
Size: 
2"
1-1/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Size
2"
Product Highlight: Material
Copper
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Bluefin crimp fittings are compatible with PEX tubing. Crimp fittings are barbed for installation inside tubing after which a crimp ring or cinch clamp is used to hold the fitting onto the tubing.

Copper PEX rings are crimped using a Crimp Tool to an acceptable diameter then checked by a diameter Go-No-Go Gauge. Copper PEX rings are designed to go over PEX tubing to lock in barbed PEX crimp fittings onto the tubing. High quality material and manufacturing insure a tight seal over PEX tubing using a pex crimping Tool.

Specs

–
Size:

2"

Type:

Crimp Ring

Fitting System Compatibility:

Crimp

Clamp

Application:

2" PEX

Material:

Copper

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1807

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Type
Fitting System Compatibility
Application
Material
CURRENT ITEM
Product Image of 2" PEX Crimp Ring (25/bag)
2" PEX Crimp Ring (25/bag)
SKU: PXCR200
(4)
2"
Crimp Ring
Crimp
Clamp
2" PEX
Copper
2"
Crimp Ring
Crimp
Clamp
2" PEX
Copper

You May Also Need

2" PEX x 2" PEX Brass 90 Elbow (Lead Free)
SKU: PXLN0200-NL
Everflow

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good rings

On time , great price
Gh
South haven
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love it and will buy again.

Great product and fast shipping.
Abdul Riaz
Indianapolis
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse.com Sent Me What I Needed

I had originally ordered this product from a local supplier. When the shipment was late, I called to find out what was going on and that's when they decided to tell me that they couldn't get it for many days. I told them to forget it and went to SupplyHouse.com. SupplyHouse.com processed my order same day and I had what I needed the NEXT DAY! SupplyHouse.com provided exactly the kind of customer service I needed to get the heat back on!
John
Joliet, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PEX Clamp rings are very good quality and work very well.

The clamp rings worked very well to seal all connections made on a hydronic heating system
Aaron
MO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy